Add More Items
View All Quick Selects
Below you can add an image for '520130' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
Total Availability: In Stock
Check local availability
Book Price
$17.52
Each
B571300005
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
B591300001
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,539.53
Skintop Metallic Cable Gland .197-.472
$640.13
Per 100
N111113MRDC
$1.89
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2IN, Outside Diameter:2.375IN, Length:4IN, Material:Steel
$1,599.43
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.25 LB/Ea
$189.92
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$216.66
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Total Availability:
$103.30
This item is no longer available. Click to view alternate items.
Eaton Comet 18MM Tubular Photoelectric Sensor, Photoelectric, 0.71 Diameter, Forward Viewing, Sensor Distance: 80 FT., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 FT. ( 3.7M ) Cable, 20-264 Vac/15-30 VDC Input
$324.29
Flexible Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 In Length, 15/16 In Diameter, Screw-In Connection, 0.062 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$113.33
B571310089
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Tan
$2,222.71
Floodlights 1169 Lumens Les 13W 5000K Bronze
$77.32
Leslieflood 2X13W 120V 3K
$179.66
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 2/0 Awg Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Olive
$2,732.94
Drill Kit, 13 Pieces, 3/16 In. Shank Size, 1/16 to 1/4 In. Drill Bit Size, M2 High Speed Steel Material, Black/Gold Finish
$32.86
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #4 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
$427.18
Eaton Comet 18MM Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 80 FT., 300 Ma Max Ac L1 Switched/DC NPN Open Coll, 300 Ma Ac/DC At 20-264VAC/15-30VDC, 12 FT.(3.7M) Cable, 20-264 Vac/15-30 VDC Input, Thru-Beam, 12 FT.(3.7M)
$435.67
20
Popularity
Default