Add More Items
View All Quick Selects
Below you can add an image for '545 TOPAZ ELECTRIC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein 54826MB Modbox™ Tray Work Top
Total Availability: In Stock
Check local availability
Book Price
$71.80
Each
Marking Plate, Electric
$14.00
Ge Ecolux®, 54 WTT, 4850 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$24.22
54W T5HO 45" 41K 5000LM Shatter Resistant
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$22.18
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
$5.91
Topaz Signature Capture Device
$608.52
Ge Ecolux®, 54 WTT, 4800 LM, 5000 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Available now at Stafford: In Stock
Stafford Availability: In Stock
$8.16
OBS52665 High Efficiency 4 Lamp Program Start Unv Voltage With Leads In A 10 Pack That Runs 4 or 3 54 W Lamps, Doe Compliant
$143.58
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
$5.92
Type 3R Painted Galv Hinged Cover Enclosure With Padlocking Wing Knob 34261
$1,112.40
Ge Ecolux®, 54 WTT, 5000 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Strip 4FT 2L 54W 120-277V T5HO Bal
$80.50
Shatter Resistant Fluorescent Lamp, T5 Shape, 85, 5000 K, 4370 LM Brightness (Lumens), 54 W, 520 V, 460 Ma, 30000 H Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.62 In Diameter, 45.2 In Length, Rapid, 0.4 LB
$28.58
Electrical Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 5305-N Model, 94 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 5 Gang, Rectangular, Angled Mid Nail, 9-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 8 LB
$1,908.84
Per 100
Ge Ecolux®, 54 WTT, 4650 LM, 5000 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
54W T5 Ho 48" 41K Min Bi Pin
Ready to ship from Houston RDC: In Stock
Houston RDC Availability: Out Of Stock
$3.98
51 X 29 X .75 B C Pine Plywood Panel 34285
$146.79
F54T5HO, 5000K, 85 Cri, High Output Lamps, 25 PCS Per Carton
$4.06
8' Tandem T5HO, 54W Fixtu
$197.68
20
Popularity
Default