Add More Items
View All Quick Selects
Below you can add an image for '54652141' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Total Availability: In Stock
Check local availability
Book Price
$2,376.89
Per 100
Honeywell CK65 Mobile Computer
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,928.57
Each
7965 Ip Phone
$100.01
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.70 In Overall Length, Tongue Terminal, 35 KV, 0.01 LB/Ea
$1,410.86
51 X 29 X .75 B C Pine Plywood Panel 34285
$146.79
40 Watt Small Led Wall Pack With Integrated Bypassable Photocell - CCT Selectable - 120-277 Volts - Dusk to Dawn Security Lighting - IP65 - Bronze Finish
$130.51
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45
$2,300.35
00782274867502|0007822|00782274867502|78227486750|86750|DS652|CRHD DS652|CRHDN DS652|CR-Hinds DS652|Cro Crouse-Hinds Industrial DS652|Crouse DS652|Crouse Hinds Airport LTG DS652|Crouse Hinds DS652|Crouse Hinds Lighting CRS-H DS652|Crouse Hinds Nonstock DS652|Crouseh DS652|Crouse-Hinds Company DS652|Crouse-Hinds DS652|Crouse-Hinds-Cooper DS652|Eaton Crouse-Hinds - Canada DS652|Eaton Crouse-Hinds DS652|Eeton Crouse-Hinds DS652
$298.85
Flex A Bit, 9/16 In. Bit Diameter, 54 In. Overall Length, Steel Material
$71.57
Samsung UN65CU7000F CU7000 Series - 65" Class
$713.07
Type 3R Painted Galv Hinged Cover Enclosure With Padlocking Wing Knob 34261
$1,112.40
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 3/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange
$2,751.44
P&S 7765 Plug 50a250vdc50a600vac
Total Availability:
$16,098.63
This item is no longer available. Click to view alternate items.
Cisco 7965G Unified Ip Phone Refurb
Request Quote
CK65 4-Bay Chargebase
$346.67
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
$1,892.61
The TF65-33 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are
$365.99
The TF65-47 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are
$431.40
D65 Series Monitoring Relays, 480 Vac, Plug-In Octal Mounting, Full Featured Voltage/Phase Monitor, 240-480V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$594.21
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
$715.63
20
Popularity
Default