Add More Items
View All Quick Selects
Below you can add an image for '55408J' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Satco S9408 7PAR20.Led.40'.4000K.12
Total Availability: In Stock
Check local availability
Book Price
$4.22
Each
Klein 60840 Winter Knit Dip Gloves,
$14.99
24/32/40W Led T8 96" (2-Piece) 5CCT FA8/R17D GC TB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$30.84
24/32/40W Led T8 96" 5CCT FA8/R17D Coated Glass
$31.32
3 Pole, 60 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
$1,213.31
24/32/40W Led T8 96" (2-Piece) 5CCT FA8/R17D GL TB
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 40 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
$127.12
Fuse A4J - Class J - Fast-Acting 600VAC 300VDC 40A Ferrule Amp-Trap®
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$68.22
The S8-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$5.87
Per 100
24/32/40W Led T8 96" 5CCT FA8/R17D Glass Type B
$31.11
00080083802654|0080083|080083802654|08008380265|80265|24RTC6840|2X4 Led Troffer 6800 Lumen 40K 0 to 10V|Cooper Lighting 24RTC6840|Cooperlighting 24RTC6840|Eaton / Cooper Lighting 24RTC6840|Eaton Cooper Lighting 24RTC6840|Eeton Cooper Lighting 24RTC6840|Halo - Cooper Lighting 24RTC6840|Metalux 24RTC6840
$172.93
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
$1,100.40
The S8-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$7.24
40W, 60" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
$10.33
The S8-40-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
$38.47
Per 1,000
"00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" Led Adj White Baffle 90CRI 3000K|Cooper Lighting RA406930WH|Cooperlighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|Halo - Cooper Lighting RA406930WH|Halo RA406930WH"
$81.58
00019813750491|0019813|019813750491|01981375049|75049|BR40 15 830 Dim|BR40-15-830-D1M|BR4015830DIM|BR40-15-830-Dim|BR40 15W 85EQ 1100LM E26 3K D 6PK|Rab BR40 15 830 Dim|Rab BR40-15-830-D1M|Rab BR4015830DIM|Rab BR40-15-830-Dim|Rab Lighting BR40 15 830 Dim|Rab Lighting BR40-15-830-D1M|Rab Lighting BR4015830DIM|Rab Lighting BR40-15-830-Dim|Rablighting BR40 15 830 Dim|Rablighting BR40-15-830-D1M|Rablighting BR4015830DIM|Rablighting BR40-15-830-Dim
$7.85
"00080083856268|0080083|080083856268|08008385626|85626|HM612840|6"" Module 1000-1500-2000LM 80CRI 4000K|Cooper Lighting HM612840|Cooperlighting HM612840|Eaton / Cooper Lighting HM612840|Eaton Cooper Lighting HM612840|Eeton Cooper Lighting HM612840|Halo - Cooper Lighting HM612840|Halo Commercial HM612840"
$55.41
Linear Tubes 5500 Lumens T8HO 40W Base Field Adjustable Power 4000K Double Ended Wiring Method
$28.84
20
Popularity
Default