Add More Items
View All Quick Selects
Below you can add an image for '560230' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
An Outdoor "Jelly Jar" Utility Wall Lantern Featuring A White Powder-Coated Finish and Clear Marine Glass. The Fixture Is Wet Location Listed and Ideal For Outdoor Spaces. The Glass Shape Is A Reminder Of The Old-Fashioned Jelly Jars.
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$19.22
Each
5600080
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$226.67
3M™ Scotchlok™ Insulation Displacement Connector 560/560B Is A Double Run or Tap Connector For Tap or Parallel Splicing. It Is Suitable For General Purpose Electrical Connections On An Auto, Boat, Van or Trailer. Polypropylene Insulated, Self Stripping and Flame Retardant.
$38.16
Per 100
Insulation Displacement Connector, Copper Conductor Material, Light Blue Insulation Color, 600 V, +221 °F Operating Temperature, 0.145 In Insulation Length, 0.004 LB
$185.57
Per 1,000
76-8-632-EB4/2-Unv-Adv
$88.33
76-8-432-Unv-Adv 8' Strip
$55.00
T8T-24-432-SA12-QSEB4-Unv TRFF
$59.17
LPT24432SA12QSEB4UNV Nolp
$56.83
Lever Connector, 3-Port, 100/Box
$35.77
4' 2 LMP Strip
$38.50
1 Alum Flex 300 RL.
$267.11
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
$345.46
This item is no longer available. Click to view alternate items.
2 Lamp Strip
$42.50
LPT24432SA12F32T8741FIQS WLP
$67.17
Klein Tools' Rechargeable Focus Led Flashlight With Laser Is A Perfect Addition to Your Tool Bag. The Lithium-Ion Battery-Powered Flashlight Lasts A Full 12 Hours. Twist The Focus Bezel to Concentrate The Light Right Where You Need It. The On-Board Class Iiia Red Laser With Less Than 5MW Maximum Output Pinpoints Objects In Out-Of-Reach Locations. The Flashlight Also Features A Removable Pocket Clip With Lanyard Hole and A Magnetic End Cap For Hands-Free Use. This Compact Yet Rugged, 10-Foot Drop-Rated Flas
$48.96
Peco Fasteners 6" Wooden Handle Drywall Saw
$10.14
Fluorescent Strip
$46.67
GL4-SCHA118 Frame & Lens
$41.67
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Tan
$5,787.38
20
Popularity
Default