Add More Items
View All Quick Selects
Below you can add an image for '59105B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, 4"
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$31,988.75
Per 100
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 4 In Trade Size, 308 Cu.In Capacity, 90 ° Angle, 4 In Hub Size, 5.6 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$24,400.58
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LL Shape, 4"
Thermal Magnetic Circuit Breaker, 10 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.7 In Overall Height, 3.6 In Overall Length, 1.2 In Overall Width
$55.23
Each
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, 4"
Eaton XB IEC Plug-In Bridge, Red, Ten-Position
$6.12
Eaton XB IEC, Number Sequence 1-10, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks
$4.44
Eaton XB IEC, Number Sequence 11-20, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks
2X5 Al Nipple
$8,574.90
Vericom Offers These 1, 000 FT. Pull Boxes For Fast Ethernet Networks That Require Bandwidth-Intensive Voice, Data, or Video Distribution Applications. The Blue Cable Meets All CAT5E Tia/Eia Standards, and Drastically Reduces Both Impedance and Structural Return Loss. Constructed From High Quality Solid Copper Cable, This Design Minimizes Near-End Crosstalk Levels.
$83.84
Per 1,000
Led B10, 4W, Dimmable, 80CRI, 360 Lumen, 2175K, 15000 Life, Candelabra Base, Amber Finish
$3.98
Eaton E10 Toggle Switch, Single-Pole, On, None, Off, 0.563 Inch Lever, Spade, Single-Throw, 15A At 125 Vac, 10A At 250 Vac, 3/4 HP At 50 Vac, 0.47 Inch Bushing
Total Availability:
$7.45
This item is no longer available. Click to view alternate items.
The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail
$75.45
1X5 Al Nipple
$5,496.86
Full Trunnion Mounting Bracket For LSB5 Series
$18.91
P&S 2085I Disc Sub 2087i
$21.49
HCS 3/8-16 X 1 Z 5 Domestic
$0.23
CAT5E Cable
$135.29
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPDT Contact Configuration, 1.1 In Overall Length, 0.6 In Overall Width, 2 In Overall Height, Screw Mount, 0.75 LB
$11.04
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.5 In Overall Length, 0.5 In Overall Width, 1 In Overall Height, Screw Mount, 0.7 LB
$8.97
20
Popularity
Default