Add More Items
View All Quick Selects
Below you can add an image for '600904CF' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
LTCSS5090
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$37.99
Each
4 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Total Availability: In Stock
$13,623.31
Per 100
Al XHHW 600 STR Black PCS
$3,678.37
Per 1,000 Feet
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 90 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$1,792.09
Milb U9074-RXL-KK 4 Term RNGLS LRG
$298.10
The CTAPF4-12-C Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Stranded Copper Code Conductors and Is For Tapping Into Unbroken Continuous Main, Splicing and Pig Tailing. The Wide Wire Range-Taking Capability Minimizes Inventory Requirements. Ul Listed Per UL486 For Use Up to 600V and Temperature Rated to 90°C When Crimped With Panduit and Specified Competitor Crimping Tools and Dies.
$224.37
2X90 Standard Elbow
$5,074.19
00032664736421|0032664|032664736421|03266473642|73642|9590C3 K L|9590C3KL|9590C3-K-L|5 BTTN Prog. Timer(Min) Unv. 1800W, 120V|Arrow Hart - Cooper Wiring Devices 9590C3 K L|Arrow Hart - Cooper Wiring Devices 9590C3KL|Arrow Hart - Cooper Wiring Devices 9590C3-K-L|Cooper Wiring Devices 9590C3 K L|Cooper Wiring Devices 9590C3KL|Cooper Wiring Devices 9590C3-K-L|Cooperwiring 9590C3 K L|Cooperwiring 9590C3KL|Cooperwiring 9590C3-K-L|Eagle 9590C3 K L|Eagle 9590C3KL|Eagle 9590C3-K-L|Eaton 9590C3 K L|Eaton 9590C3KL|E
$41.19
4X90 Al Standard Elbow
$43,017.66
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.
$18.69
1X90 Al Standard Elbow
$2,921.59
Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea
$1,516.73
Usi 6003 16V Transformer
$6.70
1 Port Panelboard Lug 600 MCM - 2 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".
$2,597.95
00074983698189|0074983|074983698189|07498369818|69818|LCCXF2 14B E|LCCXF214BE|LCCXF2-14B-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14B E|Pandewit LCCXF214BE|Pandewit LCCXF2-14B-E|Panduit Corp LCCXF2 14B E|Panduit Corp LCCXF214BE|Panduit Corp LCCXF2-14B-E|Panduit LCCXF2 14B E|Panduit LCCXF214BE|Panduit LCCXF2-14B-E
$1,192.33
10/4 600V VNTC SHLD
$1,571.43
Per 1,000
Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Limiting Fuse, 4 A, Rejection Style Fuse, Interrupting Rating Of 20 Ka At 150 VDC and 200 Ka At 600 Vac
$67.27
3X90 Al Standard Elbow
$20,086.01
Panelboard Lug, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 4.65 In Overall Length, Screw Terminal, 600 V, 0.46 LB/Ea
$2,829.90
00074983698172|0074983|074983698172|07498369817|69817|LCCXF2 14A E|LCCXF214AE|LCCXF2-14A-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14A E|Pandewit LCCXF214AE|Pandewit LCCXF2-14A-E|Panduit Corp LCCXF2 14A E|Panduit Corp LCCXF214AE|Panduit Corp LCCXF2-14A-E|Panduit LCCXF2 14A E|Panduit LCCXF214AE|Panduit LCCXF2-14A-E
20
Popularity
Default