Add More Items
View All Quick Selects
Below you can add an image for '601986141123' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,109.77
Per 100
00888614181403|0888614|888614181403|88861418140|18140|AF40N2 30 11 13|AF40N2301113|AF40N2-30-11-13|Nema, SZ2, 100-250VAC/DC, 1/1|Abb AF40N2 30 11 13|Abb AF40N2301113|Abb AF40N2-30-11-13|Abb Low Voltage Products AF40N2 30 11 13|Abb Low Voltage Products AF40N2301113|Abb Low Voltage Products AF40N2-30-11-13
$208.06
Each
Ge Energy-Efficient Halogen 60 Watt PAR38 Floodlight 1-Pack
Total Availability: In Stock
$12.10
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack
$217.83
Aux, 1/1, AF116-370, Side
$39.21
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
$60.29
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
60A/Y-2/10PK 120
$1.94
Side-Mounted Panel For Freestand With Mounting Channel, Fits A=72 60X14, White, Steel
$488.60
#77985 60W 130V Rough
$0.89
Total Availability:
This item is no longer available. Click to view alternate items.
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #4 Awg Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green
$1,711.61
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 250-500 V, 50/60 HZ and DC
$2,385.07
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 4/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 66H, Die Color Code White
$4,009.33
Klein 60840 Winter Knit Dip Gloves,
$14.99
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
$2.68
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #4 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green
$1,360.18
Lexmark:M/XM1140, 1145, 3150, XM1135 60K Imaging
$50.39
20
Popularity
Default