Add More Items
View All Quick Selects
Below you can add an image for '601986147613' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
Total Availability: In Stock
Check local availability
Book Price
$2,539.53
Each
Aluminum One-Hole Lug, Long Barrel, Max 35KV, 2/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Blind End, Die Code 54, Die Color Code Olive
$2,535.44
Per 100
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,109.77
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Tan
$2,222.71
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
$60.29
60IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 13W, 120-277V Input
$63.98
Meltric; Handle; Threaded Opening; Cable Range: 0.750 - 1.375 In; Connection: 1-1/4 In NPT; Material: Polyster
$35.09
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 2/0 Awg Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Olive
$2,732.94
3/16-Inch Cabinet Tip Screwdriver 3-Inch
$10.22
The Klein Tools 3/16-Inch Slotted Screw-Holding Screwdriver Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort.
$13.23
#77985 60W 130V Rough
$0.89
Total Availability:
This item is no longer available. Click to view alternate items.
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
60IN Led Sign Tube, 4000K, Single Sided Output and Rotatable R17D End Caps, 13W, 120-277V Input
$77.04
The Wind Proof Hinged Balaclava Has An Extra Layer Of Wind-Protectant Fabric On Mouth and Neck Panel. The Unique Hinged Design Allows For Use As A Neck Gaiter. Winter Gear From Klein Tools Provides Ultimate Warmth Options So You Can Focus On Getting The Job Done.
$18.19
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
60A/Y-2/10PK 120
$1.94
SPT-2 16/2 Cu 300V 60C LBN 250CN
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$431.11
Per 1,000 Feet
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$3.76
20
Popularity
Default