Add More Items
View All Quick Selects
Below you can add an image for '601986148559' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,109.77
Per 100
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
Total Availability: In Stock
$60.29
Each
3 Pole, 275 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and No Auxiliary Contacts
$2,083.12
8tsnledld596slunvl850cd1u
$340.29
Led Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 5000 K, 80, >60000 H Average Life, Dimmable, 9632 LM Brightness (Lumens), 96 In Length, 1-25/32 In Width, 2-7/8 In Height, 13.1 LB
B591300001
Request Quote
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
60A/Y-2/10PK 120
$1.94
General Purpose Gloves, X-Large
$15.42
Klein Tools General Purpose Gloves Offer A Versatile Glove That Features A Breathable Back Of Hand Fabric and An Abrasion Resistant Soft Suede Palm. These Gloves Offer High Dexterity and Comfort That Make These Gloves The Perfect Hand Protection Solution For Any Job That Requires Moderate Protection and A Lightweight Feel. The Touchscreen Capable Fingertips Allow Easy Usage Of Smart Devices Without Removing The Glove to Keep You Protected and Connected.
General Purpose Gloves, Large
General Purpose Gloves, Medium
Lightweight Knee Pad Sleeves, L/XL
$27.78
Klein 60840 Winter Knit Dip Gloves,
$14.99
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
$2.68
Ge Energy-Efficient Halogen 60 Watt PAR38 Floodlight 1-Pack
$12.10
60A 3 Pole 4 Wire Plug Assembly
$579.16
Side-Mounted Panel For Freestand With Mounting Channel, Fits A=72 60X14, White, Steel
$488.60
20
Popularity
Default