Add More Items
View All Quick Selects
Below you can add an image for '601986891141' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
Total Availability: In Stock
Check local availability
Book Price
$2.68
Each
Ge Energy-Efficient Halogen 60 Watt PAR38 Floodlight 1-Pack
$12.10
00661191103415|0006611|00661191103415|66119110341|10341|SS1104BG|Selecta Products SS1104BG|Selecta SS1104BG|Selectaproducts SS1104BG|Selectaproductsinc. SS1104BG|Sellecta Products SS1104BG
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$18.12
00786685676333|0786685|786685676333|78668567633|67633|8411K8|Push Button Switch Control|Cutler Hammer 8411K8|Cutler-Hammer, Inc 8411K8|Eatin 8411K8|Eaton / Cutler Hammer 8411K8|Eaton 8411K8|Eaton Electrical 8411K8|Eatton 8411K8|Eeton 8411K8
Total Availability:
Total Availability: Out of Stock
$3.97
This item is no longer available. Click to view alternate items.
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
$60.29
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
Aux, 1/1, AF116-370, Side
$39.21
60A/Y-2/10PK 120
$1.94
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
Per 100
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #4 Awg Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green
Total Availability: Available from manufacturer.
$1,711.61
9.5 Watt A19 Led - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle - 4-Pack
$10.09
9.5 Watt A19 Led - 5000K - Dimmable - Medium Base - 230 Degree Beam Angle - 4-Pack
M611 Label Printer
$869.55
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
$3.70
Lexmark:M/XM1140, 1145, 3150, XM1135 60K Imaging
$50.39
Satco S9416 13PAR30/SN/Led/40'/3000
$7.38
N111113MRDC
$1.89
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #4 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green
$1,360.18
Klein 60840 Winter Knit Dip Gloves,
$14.99
20
Popularity
Default