Add More Items
View All Quick Selects
Below you can add an image for '620230' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/2" Ua Sealtite Conduit, Bonded Ul 100'
Total Availability: In Stock
Check local availability
Book Price
$188.70
Per 100
Cantex 6202000 Is A 2 In. Schedule 40 Long Line Center Stop Coupling Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$781.77
Cantex 6203005 Is A 3 In. Schedule 40 Long Line Coupling With No Center Stop Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$3,537.13
Cantex 6203006 Is A 3-1/2 In. Schedule 40 Long Line Coupling With No Center Stop Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$3,844.31
Cantex 6203007 Is A 4 In. Schedule 40 Long Line Coupling With No Center Stop Which Is Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$4,879.91
Retroreflective Tape, Plastic, 3 In Diameter, 3.3 In Overall Length, 0.35 In Overall Width, 3.3 In Overall Height, 0.0500 LB/Ea
$28.34
Each
Cantex 6203009 Is A 5 In. Schedule 40 Long Line Coupling With No Center Stop Which Is Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$6,368.39
Cantex 6203002 Is A 2-1/2 In. Schedule 40 Long Line Coupling With No Center Stop Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$3,593.88
Cantex 6202010 Is A 4 In. Schedule 40 Long Line Center Stop Coupling Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$2,321.76
Cantex 6202002 Is A 2-1/2 In. Schedule 40 Long Line Center Stop Coupling Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$1,749.93
Cantex 6203010 Is A 6 In. Schedule 40 Long Line Coupling With No Center Stop Which Is Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$7,998.65
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
$370.29
This item is no longer available. Click to view alternate items.
Cantex 6202005 Is A 3 In. Schedule 40 Long Line Center Stop Coupling Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$1,615.01
Lever Connector, 3-Port, 100/Box
$35.77
Power Block
$56.72
SWE2301GZ Butt Splice Kit
$6.99
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Tan
$5,787.38
Lamp, Energy Saving High Output; 95 W; 96 Inch Nominal Length; Shape Designation T12; Style Cool White; Recessed Double Contact Base; Surlyn Coating; Color Rendering Index 62; Color Temperature 4100 K; Life 12000 HR; Standard Package 15
$19.70
Coupling, 2 In Trade Size, 2.375 In Outside Diameter, 6.063 In Length, Gray, 25.0 LB/Ea
$2,415.97
SWE2302GZ Corner Splice Kit
$8.66
20
Popularity
Default