Add More Items
View All Quick Selects
Below you can add an image for '620624' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 6203006 Is A 3-1/2 In. Schedule 40 Long Line Coupling With No Center Stop Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
Total Availability: In Stock
Check local availability
Book Price
$3,844.31
Per 100
Cantex 6202000 Is A 2 In. Schedule 40 Long Line Center Stop Coupling Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$781.77
Lenox Bi-Metal Reciprocating Saw Blade, General Purpose, 6-Inch, 24 Tpi, 25-Pack
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.33
Each
Cantex 6203009 Is A 5 In. Schedule 40 Long Line Coupling With No Center Stop Which Is Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$6,368.39
Cantex 6203007 Is A 4 In. Schedule 40 Long Line Coupling With No Center Stop Which Is Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$4,879.91
Cantex 6203005 Is A 3 In. Schedule 40 Long Line Coupling With No Center Stop Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$3,537.13
Cantex 6202010 Is A 4 In. Schedule 40 Long Line Center Stop Coupling Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$2,321.76
Cantex 6203002 Is A 2-1/2 In. Schedule 40 Long Line Coupling With No Center Stop Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$3,593.88
Cantex 6202002 Is A 2-1/2 In. Schedule 40 Long Line Center Stop Coupling Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$1,749.93
Retroreflective Tape, Plastic, 3 In Diameter, 3.3 In Overall Length, 0.35 In Overall Width, 3.3 In Overall Height, 0.0500 LB/Ea
$28.34
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 43.52 LB
$64.43
Cantex 6203010 Is A 6 In. Schedule 40 Long Line Coupling With No Center Stop Which Is Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$7,998.65
Eaton B-Line Series Straight Section, 6.12" H X 240" W X 6" L, 9" Rung Spacing, Aluminum
$2,899.47
Tray Cable, Aluminum Conductor Material, Made In Usa, 20 FT Overall Length, Carton Package Type
$3,743.67
Cbty 6X6X240 Alu STRT LDR, 9" RNG
$694.46
Cantex 6202005 Is A 3 In. Schedule 40 Long Line Center Stop Coupling Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$1,615.01
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 16 Knockouts, 36 LB
$215.15
Eaton Crouse-Hinds Series Ex-Cell Enclosure, 36" X 24" X 8", 316L Stainless Steel, 1 Gland Plate, Vertical Lugs
$9,669.60
Cbty 6X24 Al Frame Box Conn
$76.26
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
This item is no longer available. Click to view alternate items.
20
Popularity
Default