Add More Items
View All Quick Selects
Below you can add an image for '62310' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.18 LB/Ea
Greenville Availability: In Stock
Total Availability: In Stock
Book Price
$207.25
Per 100
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 In Length, 1-17/32 In Diameter, 0.267 LB/Ea
Greenville Availability: Out Of Stock
$116.85
Browse locations near you.
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 2 In Diameter, 0.406 In Thread Length, 19 LB/100
$475.98
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.25 In Length, 1.56 In Diameter, 9/16 In Thread Length, 32 LB/100
$440.94
Connector, Compression, Steel, 1"
$1,273.39
Emt Compression Uninsulated Connectors Steel, 1 In. Trade Size 1/2IN TO4 In Connectors
$301.33
Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.23 LB/Ea
$206.78
20
Popularity
Default