Add More Items
View All Quick Selects
Below you can add an image for '625912400016' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Span Drive 48A Level 2 Ev Charger
Total Availability: In Stock
Check local availability
Book Price
$638.46
Each
The LCA400-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$894.60
Per 100
Metalarc 400W ED28 E39 Mogul Base
$38.92
250W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$19.30
MH400/U Lamp
$17.01
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
FLNR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$241.55
Syl H33GL-400/DX/69450 H33GL400DX 6
$49.60
Xerox B400DN Printer B/W Laser
$1,090.09
FLSR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$470.08
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
$7.61
Per Foot
The S200X400VA1Y Thermal Transfer Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. Use With Easy-Mark Plus Labeling Software and TDP Printers. Vinyl. 2.0" X 4.0" (50.8 MM X 101.6 MM). Color Clear/White. 500 Labels Per Package.
$636.33
Per 1,000
F400-FB-Led, 4 Light Fitter, FB W/ 4X8.5W Led Universal Fitters
$67.80
Ready to ship from Tulsa: In Stock
Tulsa Availability: Out Of Stock
Cantex 5140032 Is A 3/4 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$251.23
F400-BN-Led, 4 Light Fitter, BN W/ 4X8.5W Led Universal Fitters
$72.85
Gel MVR400/C/U 43829 Multivapor
$34.13
FLSR400 Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$419.07
Cantex 5140038 Is A 2-1/2 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$1,532.12
Eaton Molded Case Circuit Breaker Accessory Terminal, Terminal, 400 A, Three-Pole, (2) #3/0 Awg-250 Kcmil Cu/Al, Frame J-K, Series C, Pressure Type Line and Load
$158.38
20
Popularity
Default