43095 - Butt Pouch-Grande Pocket Pro

Rack-A-Tiers

  • $40.68 (Each)
  • $40.68 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
43095
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
43095
Description
Butt Pouch-Grande Pocket Pro
Butt Pouch-Grande Pocket Pro, Ballistic Nylon Material Cutting Material, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
625912430952 / 00625912430952
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
43095 - Large Image
 
43095 - Large Image
Attachments
 
 
43095 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
BALLISTIC NYLON
Descriptions
Product Type
Butt Pouch
Butt Pouch-Grande Pocket Pro
Long Description
Butt Pouch-Grande Pocket Pro, Ballistic Nylon Material Cutting Material, 0.56 lb
Features
The Butt Pouch’s are available in 3 sizes:Grande, Mini and Papa.
Short Description
Butt Pouch-Grande Pocket Pro, Ballistic Nylon Material
Description
BUTT POUCH-GRANDE POCKET PRO
extra long description
GRANDE TYPE; BALLISTIC NYLON MATERIAL
Commodity Description
PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
Additional Information
cutting material
Ballistic Nylon Material
Manufacturer Information
Manufacturers Part Number
43095
Brand
Rack-A-Tiers
GTIN
00625912430952
UPC
625912430952
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Grande
Packaging
Weight
0.56 lb
Weight per each
0.68
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
2 View Store

Distribution Centers

Location Stock Available
Springfield
2 View Store
Tulsa
6 View Store

A-L

Location Stock Available
Lafayette
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat