Add More Items
View All Quick Selects
Below you can add an image for '63946822' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
This High-Leverage Cable Cutter Cuts Aluminum, Copper and Communications Cable. Cable-Gripping Shear-Type Jaws and A High-Leverage Design Translate to 30 Less Force Needed to Cut As Compared to Klein'S 63050 Model. Through-Hardened, Not Case-Hardened, Cutting Surfaces Increase The Durability and Life Of This Tool.
Total Availability: In Stock
Check local availability
Book Price
$50.67
Each
Peco Fasteners 3/8-16 Mini Drop In Anchor Zinc Plated (3/4" Overall Length)
$96.96
Per 100
Non-Metallic Liquid Tight 90°Connector, 1/2 In Trade Size, Thermoplastic, 1.48 In Diameter, 1/2 In Thread Size, Threaded Connection, 1 Outlet, 13.5 LB/100
$5,477.06
Klein 635-3/8 3/8" Heavy Duty Nut D
$15.62
Lenox Master Grit Recessed Lighting Hole Saw, 6-3/8-Inch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$110.99
Klein Tools 633 Nut Driver Set Is A 4-Piece Cushion-Grip™ Tool Set That Contains The Type Of Nut Drivers Professionals Carry Most Often. Each Nut Driver Features A Full Hollow Shaft Which Is Great For Work On Stacked Circuit Boards or Other Long Bolt Applications. They Also Feature Klein'S Patented Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.
$53.71
Milwaukee 48-22-6109 Wire Strippers Feature A Swing-Lock Design For Fast One-Handed Operation, and Won’T Open When Stored In A Pouch or Backpack. These Pliers Feature A Curved Blade Design That Allows For Clean Cuts Through Larger Wire Sizes and Have The Capability to Cut #6 and #8 Bolts. The Pliers Ergonomic Handle Form and Lightweight Design Allows For Maximum Versatility and Smooth Wire Stripping. The Milwaukee 48-22-6109 Is Perfect For The Toughest Of Jobsites. Milwaukee Stands Behind Their Product and
$20.90
11X18X12 T22 Quazite Box
$259.00
14/3 WG Romex-1000'
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$589.71
Per 1,000 Feet
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved.
$295.96
This item is no longer available. Click to view alternate items.
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 3500K, Unv 0-10V Dimming Driver, Curved.
$295.95
Ac Whip 3/4" X 6FT #8 THHN Nonmetalic Connector
$33.16
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Start, White Lettering
$12.45
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Emerg. Stop, White Lettering
$11.81
3M™ 5300 Series Motor Lead Pigtail Splice Kit Contains 3 Each Of Pigtail Lug Covers, Cold Shrink Tubes, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C and More. This Shielded and Non Shielded Splice Kit Features A Slip On Splice Cover That Is Made Of A Durable Epdm Rubber While Mastic Strips Are Used For Moisture Seal Applications. It Includes High Dielectric Constant Stress Control For Reducing The Size and Electrical Stress. This Kit Is Perfect For Splicing Polyethylene/Cross Linked C
$586.17
Platinum 13022C Punchdown Extension
$21.43
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Jumbo Mushroom , Plastic, No Light Unit, 1NC, Black Bezel
$144.25
Eaton Crouse-Hinds Series Evi Mounting Module, Copper-Free Aluminum, Ceiling and Wall Box Mount, 3/4"
$920.87
20
Popularity
Default