Add More Items
View All Quick Selects
Below you can add an image for '63947601' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein 635-3/8 3/8" Heavy Duty Nut D
Total Availability: In Stock
Check local availability
Book Price
$15.62
Each
Lenox Master Grit Recessed Lighting Hole Saw, 6-3/8-Inch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$110.99
Klein Tools 633 Nut Driver Set Is A 4-Piece Cushion-Grip™ Tool Set That Contains The Type Of Nut Drivers Professionals Carry Most Often. Each Nut Driver Features A Full Hollow Shaft Which Is Great For Work On Stacked Circuit Boards or Other Long Bolt Applications. They Also Feature Klein'S Patented Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.
$53.71
Ratchet-Action Design Of This Acsr Cutter Provides Maximum Leverage With Minimum Effort. Forged, Heat-Treated, Shear-Type Blades Cut Copper, Aluminum and Acsr. Long Steel Handles Have Heavy Vinyl Grips For Comfort and Slip-Resistance. Patented Two-Step Ratchet Mechanism Requires Fewer Strokes Per Cut. Selectively-Hardened Blades and Reduced Hand Force Make It Easier to Cut Acsr.
$639.44
This High-Leverage Cable Cutter Cuts Aluminum, Copper and Communications Cable. Cable-Gripping Shear-Type Jaws and A High-Leverage Design Translate to 30 Less Force Needed to Cut As Compared to Klein'S 63050 Model. Through-Hardened, Not Case-Hardened, Cutting Surfaces Increase The Durability and Life Of This Tool.
$50.67
Alum N3R Ul 50A Power Inlet Box
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$121.26
Meltric; Inlet; Decontactor; DSN60, Switch Rated; Number Of Poles: 3; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 480 Vac; Phase: 3; Material: Polyster; Color: Blue; Nema Rating: 4X; Environm
$247.74
Mini Wallpack, Non Cutoff 2A, 10/20/30W, 120 347V, 0 10V Dim, 80 Cri, 3000/4000/5000K, Bronze, Photocell
$66.98
6' 4 Wire Range Cord
$68.47
Per Foot
Meltric; Receptacle; Decontactor; DSN60, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 480 Vac; Phase: 3; Color: Blue; Nema Rating: 4X; Con
$592.09
PVC N3R 50A CS6375 Power Inlet Box
$106.72
Low Voc Cement, 1 QT Can, Tetrahydrofuran Base, Colorless, Ketone Odor, 0.894 Specific Gravity, -4 °F;-20 °C Flash Point, Minimum Of +40 °F, 2.11 LB
$3,736.14
Per 100
PVC 30A PWR Inlet Box 125/250V NEMAL14-30
$68.64
12/3 WG Romex-250'
$893.62
Per 1,000 Feet
Non-Metallic Liquid Tight 90°Connector, 3/4 In Trade Size, Thermoplastic, Molded, 1.76 In Diameter, 3/4 In Thread Size, Threaded Connection, 1 Outlet, 23.19 LB/100
$7,813.08
09606.35.01 16/6 Soow BK 250RL
$1,402.69
Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 3/4 In Slotted Flat Head Machine Screws and (50) #6-32 X 1-1/4 In Slotted Flat Head Machine Screws and (100) #6-32 X 1/2 In Slotted Flat Head Machine Screws and (75) #6-32 X 1 In Slotted Flat Head Machine Screws and (40) #6-32 X 1-1/2 In Slotted Flat Head Machine Screws, (30) #6-32 X 2 In Slotted Flat Head Machine Screws
$38.72
Flashlight, Boat;Car;Truck Application, 125 LM Brightness (Lumens), Anodized Finish, Aircraft-Grade Aluminum Housing Material, 3.6875 In Length, 12 V DC Voltage Rating, 0.15 LB Weight, 1.125 In Width
Total Availability:
$20.34
This item is no longer available. Click to view alternate items.
Square Washer, Galvanized Finish, Square Head Style, 1 CT;100 PK Package Quantity, 0.13 LB Weight
$2.04
1-1/4 Inch 90 Degree Non-Metallic Type A Liquidtight Connector With Captive Sealing O-Ring and Tapered Hub Thread
$30,624.16
20
Popularity
Default