Add More Items
View All Quick Selects
Below you can add an image for '6430400 WESTINGHOUSE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. For Sizes 5/8" - 2-1/4". Use With 645-011 Arbor.
Total Availability: In Stock
Check local availability
Book Price
$14.44
Each
Reducing Bushing, Size: 4 X 3 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 0651
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8,467.03
Per 100
33437 400 MM Ez-Beam T30 Sensor
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$146.00
All Weather Permanent Adhesive Vinyl Label Tape For B30 Printers - 4" Yellow
$371.00
Connectron 63311|Littelfuse LH600303C|Marathon 6F30A3B|Mersen 60303|Westinghse W633ha
$142.11
4" 4 X 3 Reducing Bushings Steel Usa (NPS)
$9,999.00
All Weather Permanent Adhesive Vinyl Label Tape For B30 Printers - 4" Green
Hammond #195C30
$109.02
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 3 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 4 In Outside Diameter, 7/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and Imc
$2,074.15
Span Drive 48A Level 2 Ev Charger
$638.46
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No Auxiliary Contact
$419.97
Klein Tools Cat. No 44309 Pry Bar Knife Enhances Jobsite Efficiency With Its Innovative 2-In-1 Design That Combines A Professional-Grade Utility Knife With A Built-In Pry Bar. Part Of Klein Tools' Premium Flickblade™ Line, This Versatile Tool Seamlessly Transitions Between Cutting and Prying Functions to Tackle A Wide Range Of Applications From Standard Cutting Tasks to Removing Small Nails, Staples, and Opening Paint Cans.
$19.99
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-643 Model, 64 Cu.In Capacity, 3 Gang, Rectangular, Angled Mid Nail, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 10 LB
$422.38
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 3 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 4 In Outside Diameter, 3 In Hole, 5/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded Rigid C
$43.07
IEC Contactor, 3 Poles, 55 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 90 MM Overall Length, 108.3 MM Overall Width, 54 MM Overall Height, 1.55 LB
$1,390.90
60 64 Undergrd 10 Clam
$327.60
Straight Blade Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
$1,713.87
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 5-1/8 In Outside Diameter, 3-7/8 In Hole, 5/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
$72.78
150W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 5-1/8 In Outside Diameter, 7/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and Im
$32.19
20
Popularity
Default