Add More Items
View All Quick Selects
Below you can add an image for '645' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. For Sizes 5/8" - 2-1/4". Use With 645-011 Arbor.
Total Availability: In Stock
Check local availability
Book Price
$14.44
Each
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 1/2 Inch Trade Size; Threaded End Type
$317.52
Per 100
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 25 Per Case Standard Package; 1-1/2 Inch Trade Size; Threaded End Type
$787.04
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Threaded End Type
$2,077.08
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 25 Per Case Standard Package; 1-1/4 Inch Trade Size; Threaded End Type
$748.10
Conduit Nipple, 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
$549.43
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 1 Inch Trade Size; Threaded End Type
$537.26
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 3 Inch Trade Size; Threaded End Type
$3,064.02
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 3/4 Inch Trade Size; Threaded End Type
$380.31
Romex Connector, Steel, 1-1/2 In Size, 2-1/2 In Length, 1-1/2 In Knockout Size, Non-Insulated, 0.144 LB/Ea
$1,067.50
Conduit Nipple, Aluminum Material; 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,952.30
Cover, Form 5 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw On, 50 LB/100
$1,063.24
Round Cover, Fiberglass Reinforced Polyester BMC Material; Beige/Tan Finish; Ul, Ansi/Ul 514C Approval; 4-3/4 Inch Diameter; 100 Standard Package; Blank Opening Type; Fiberglassbox[TM] Brand; Depth 0.375 Inch; Includes 2 Mounting Screw
$331.68
Conduit Nipple, Aluminum Material; 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$2,574.61
Conduit Nipple, 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$324.76
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 40 Per Case Standard Package; 2 Inch Trade Size; Threaded End Type
$1,144.20
Conduit Nipple, 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
$844.88
2825 Conversion Base
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$58.43
Conduit Nipple, Steel Material; Galvanized Finish; 5 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 1-1/4 Inch Trade Size; Threaded End Type; Galnip Model
$766.78
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 1/2 In Knockout Size, 1 Knockout, 2-1/8 In (Box) Width, 4 In (Box) Height, 18 LB/100
$227.49
20
Popularity
Default