AL500N - Comp Conn 500 Alu

Nsi

  • $82.21 (Each)
  • $82.21 (Each)

  • $8,221.10 (Per 100)

In-Stock: 14 available locally (Dallas, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL500N
Manufacturer
Nsi
Manufacturer's Part Number
AL500N
Description
Comp Conn 500 Alu
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 In Overall Length, 35 KV, 0.52 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031082 / 6623810310820 / 00662381031082
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.21 (Each)
Carton
$82.21 (Each)
Stock Availability
Dallas
14 (Check another store)
DFW RDC
28
All Stores
248
Resources
Images
 
 
AL500N - Small Image
 
AL500N - Large Image
 
AL500N - Large Image
 
AL500N - Large Image
 
AL500N - Large Image
 
AL500N - Large Image
Specifications Sheets
 
 
AL500N - Specification Sheet
Tech Bulletins
 
 
AL500N - Tech Bulletin
Other Links
 
 
AL500N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Color
Pink
Color
Pink
Finish
Tin Plated Bronze
Dimensions and Weight
Overall Length
6.5 in
Size
L=6.50 - W=1.78 - OD=1.32 - ID=.840
Descriptions
Description
COMP CONN 500 ALU
Product Type
Compression Connector
Long Description
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 in Overall Length, 35 kV, 0.52 lb/EA
Short Description
250 MCM Compression Connector, Non-Insulated, 6.5 in L, 35 kV
Special Features
Electro-Tin Plated for Low Contact Resistance
Features
2 Hole Standard Barrel Aluminum Compression Lug 500 MCM -1/2 Bolt Standard Barrel Aluminum Compression Lugs is a type of aluminum compression connector that is produced from high conductivity aluminum tubing.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
extra long description
NSI AL500N 500 MCM 1/2'' 2-Hole Alu
Additional Information
Minimum Conductor Size
250 MCM
Maximum Conductor Size
500 MCM
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connector
Maximum Voltage Rating
35 kV
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
6 CT
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
500 MCM (STR)
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
AL500N
sub brand
Aluminum Compression
GTIN
00662381031082
UPC
662381031082
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight
0.52 lb/EA
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat