Add More Items
View All Quick Selects
Below you can add an image for '68234' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Dual Voltage Divider Kit, For Tile, Carpet, and Wood Floors, Equipped With Data Plates For 4 Keystone Jacks and Brass Snap-Lock Cover
Total Availability: In Stock
Check local availability
Book Price
$305.12
Each
Generac’S 6853 Homelink™ Upgradeable Manual Transfer Switch Is A Pre-Wired Electrical Device That’S Installed Next to Your Home’S Circuit Panel. During An Outage, It Delivers Power to Hard-Wired Appliances (Such As Furnace, Well Pump and Lights) With The Push Of A Button, Safely and Easily – Eliminating The Need For Multiple Extension Cords. It Comes Standard With 8 Circuits, Expandable to 10 Circuits. When You’Re Ready to Install An Automatic Home Standby Generator, A Certified Electrician Will Change Out
$488.17
Browse locations near you.
8X4X6 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$54.87
Non-Ul Extreme Temperature Liquidtight Flexible Metal Conduit, Type Extreme Temp., 6800 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Thermoplastic Elastomer Rubber Jacket. Color: Black, 1/2 Inch Diameter, 100 Foot Carton
$360.80
Per 100
8X4X6 Screw Cover Type 3R Ul Listed Steel Knockouts Ansi 61 Gray Quad D Knockout For Lock Emboss Mounting Holes In Back
$55.32
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/4 Inch
$749.99
MC 8/4 W/G BK, RD, BL, WH, GN 200FT
$2,779.23
Per 1,000
The Klein Tools 4-In-1 Ratcheting Wrench Set Is A Versatile Box Wrench Set Featuring Two 12-Point Socket Wrenches With Eight Sae Hex Sizes, Including 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, and 3/4-Inch. Features 90-Tooth Ratchet Mechanism Minimizing Arc Swing For Access In Tight Spaces and A Pass-Through Design Accommodates Longer Threads. The Reversing Switches Enable Quick Direction Changes and Ergonomic Handles Provide Optimized Comfort During Extended Use or Repetitive Tasks.
$51.82
Utility Box, Pre-Galvanized, Silver, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 4-1/8 In Length, 2-1/2 In Width, 1-15/16 In Height, 53.5 LB/100
$2,240.49
*Discontinued* 50CFM Bathroom Fan Energy Star
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$23.97
Save Time and Effort, Especially On Long-Threaded Screws In Switch Plates, Light Fixtures, Etc. With Klein'S Rapi-Driv Screwdriver®. Crank-Action Gets The Job Done Fast With Less Fatigue. Cushion-Grip™ Handle Provides Greater Torque and Comfort. The Phillips Tip Is Precision-Machined For Exact Fit.
$15.18
3X90X36 Special Rad Rigid Elb
$36,684.29
24/4 CAT5E Plenum Blue
$408.78
Per 1,000 Feet
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Chrome Material, Silver, High Gloss
$5.23
Ventilation Fan, 3 In Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4 Sones Sound Level, 7-1/4 In Length, 7-1/2 In Width, 3-5/8 In Height, Steel Grill Material, Steel Housing Material, 45 SQ.FT Ventilation Area, 3.5 LB
$27.45
Lamp, Shatter-Resistant, Fluorescent, F96T8 TL841/Ho/Plus/Alto/TSC(PKX25), 86 Watts, 8200 Initial Lumens, 4100 K, 85 Cri, T Shape, 1 In Dia, 96 In Long, T8 Bulb, Recessed Double Contact (R17D) Base, 30000 Avg Life HRS, Copolymer Coating
$80.04
Single Gang Flush Service Floor Box, 47 Cubic Inches, Length 4-11/16 Inches, Width 4-1/4 Inches, Depth 2-3/4 Inches, 1/2 Inch 3/4 Inch Knockout, Galvanized Steel, For Power or Communications/Data
$190.80
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 2-1/2 Inch
$4,778.00
50CFM Bathroom Fan - Louvered Grille 2.0 Sones Es
$34.28
Ventilation Fan, 120 V, 1 A, 7-1/8 In Length, 7-1/8 In Width, 3-3/4 In Height, Plastic Grill Material, Steel Housing Material, White, 3.5 LB
$78.90
20
Popularity
Default