Add More Items
View All Quick Selects
Below you can add an image for '6ES72225BH500XB0' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$197.97
Each
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None
Check local availability
$279.98
The GCE500-250-X E Style Ground Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837-2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & Csa Certified For Grounding, Bonding and Suitable For Direct Burial In Earth or Concrete.
$57.96
Eaton Type Mte Industrial Control Transformer, PV: 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V, Cu Magnet Wire, Taps: None, SV: 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V, 55°C, 500 Va
$767.36
XHHW 6 STR Cu Sim BK 5KR
$1,494.76
Per 1,000 Feet
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 500 Va
$175.58
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
$1,124.17
Bare Cu #6 Sol 5000
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$986.42
Al XHHW #6 STR Black 5000'
$305.32
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 500 Va
00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B
$141.67
Bare Cu #6 Sol 500
$992.49
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
$9,059.84
Aluminum Building Wire, 600 V, 22 Strands, 250 Kcmil Conductor Size, Xlpe Insulation Material, Black, 5000 FT Overall Length, 653 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 296 LB/MFT
$1,619.22
Service Drop Cable, Aluminum Conductor Material; 1 Conductor(S); Xlpe Insulation Material; 6 Awg Conductor Size; 600 V Voltage; 500 FT Coil Packaging; 6 Awg Neutral Conductor Size; Duplex, Acsr Type Code; 90 Deg C Temperature; 1 Neutral Conductor(S)
$764.35
XHHW 6 STR Cu Sim BK 500SP
6-96 Cu 3/C Black/White/Green Seoow Seoprene Black 105C 600V Poly Non-Ul/Non-Csa 500 FT
$7,410.73
Cu XHHW #6 White 5000'
Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R
$1.88
XHHW 500 STR Cu Sim BK 2500R
$21,044.90
20
Popularity
Default