Add More Items
View All Quick Selects
Below you can add an image for '707353021323' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
F32T8/SPX35/U6/2
Total Availability: In Stock
Check local availability
Book Price
$20.37
Each
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip
$350.11
F32T8/SPX30/Eco2
$5.64
Redefining The Rules Promotes Sustainability By Consuming Less Input Watts Than Standard Efficiency Electronic Ballasts;Maximum Lamp Life For Frequent On/Off Switching Applications;Reduces The Potential For Lamp Striation Typically Seen When Using Energy Saving Lamps Philips Advance Optanium High-Efficiency Electronic Ballasts Are Engineered to Optimize Lighting Performance and Maximize Energy Savings. These Ballasts Provide An Unparalleled Package Of Features and Benefits to Support The Wide Variety Of T8
$53.36
Gel LED7XDMRX1683035 Ge Led MR16 35
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$17.97
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 35 A, 22 Kaic, 240 V, Bolt-On
$494.42
Conduit Pipe 25021320 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,233.58
Per 100
$44.03
F32T8/835/Pro/Ec
Ready to ship from Lenexa: In Stock
Lenexa Availability: Out Of Stock
$3.76
The Right Choice For A Broad Range Of New Construction and Retrofit Applications Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology. Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry General Office Lighting, Institutional, Gover
$24.51
Fluorescent Ballast, Instant, 32 W, 120 to 277 V Ac, 0.49 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.89 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.350 KG/Ea
B217P-120 Gray Plastic CL
$1,518.06
Per 100 Feet
4 Lamp 120-277V Fluorescent Ballast 4LAMP T8 Ballast
$33.49
Conduit Pipe 25021324 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,764.97
NTW6079 Diode
$48.34
Cli Apt-232-L735
Total Availability:
$83.21
This item is no longer available. Click to view alternate items.
Conduit Pipe 22021300 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 In, Flexibility: Rigid, NPT, 7-1/4 In Bend Radius, Dimension B: 10-1/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,077.18
F32T8, 3500K, 85 Cri, High Performance Lamps, 25 PCS Per Carton
$3.23
20
Popularity
Default