Add More Items
View All Quick Selects
Below you can add an image for '74238' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
17W T8 Linear Fluorescent Cool White Medium Bipin Base, Sleeve
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2.92
Each
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
Total Availability: In Stock
$1.71
Browse locations near you.
Scotch-Brite™ Ultra Fine Hand Pad 7448 Combines Durability For Long Life, Flexibility For Reaching Tight Areas, and Can Be Used In Place Of Steel Wool For Conditioning Metal Surfaces and Paint Prep. Unlike Fine Steel Wool, Scotch-Brite Pads Will Not Shred During Use, Rust After Use, or Leave Fine Metal Splinters.
$2.84
***Discontinued-Use Cat# 74010C***
$199.99
Bender With Handle, Ductile Iron Material, 1/2 In Emt Conduit Size, 6.3 LB
$108.75
Ideal, Bender, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1-1/4 In Emt, 1 In Rigid and 1 In Imc, Includes: 74-021 Handle, Warranty: Lifetime Guarantee
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$343.14
Ideal, Bender, Aluminum, Centerline Bend Radius: 5 In, Construction: Aluminum, Conduit Size: 3/4 In Emt, Includes: Handle
$65.34
Bender With Handle, Ductile Iron Material, 1 In Emt Conduit Size, 12.3 LB
$140.74
Ideal, Bender, Aluminum, Centerline Bend Radius: 4 In, Construction: Aluminum, Conduit Size: 1/2 In Emt, Includes: Handle
$53.46
8W T5 Linear Fluorescent Cool White Mini Bipin Base, Sleeve
$2.22
Bender Head, Ductile Iron Material, 3/4 In Emt Conduit Size, 7.8 LB
$138.67
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 2/0 Awg Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Olive
$7,679.59
Per 100
Led A19, 5.5W, Dimmable, 80CRI, 450 Lumen, 2700K, 15000 Life, E26 Medium Base, Frosted Finish
$3.73
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
$370.29
This item is no longer available. Click to view alternate items.
Conduit Pipe 25023008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 3 In, 3-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,915.26
3M™ 5300 Series Motor Lead Pigtail Splice Kit Contains 3 Each Of Pigtail Lug Covers, Cold Shrink Tubes, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C and More. This Shielded and Non Shielded Splice Kit Features A Slip On Splice Cover That Is Made Of A Durable Epdm Rubber While Mastic Strips Are Used For Moisture Seal Applications. It Includes High Dielectric Constant Stress Control For Reducing The Size and Electrical Stress. This Kit Is Perfect For Splicing Polyethylene/Cross Linked C
$690.27
Power Block
$56.72
Copper Compression Lug, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.071 In Overall Length, 35 KV, 0.05 LB/Ea
$520.03
22 Awg 4/C Solid Cu N/S CM/CL2 We 500PB
$157.72
Per 1,000 Feet
20
Popularity
Default