Add More Items
View All Quick Selects
Below you can add an image for '751338124004' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The LCA400-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$894.60
Per 100
Span Drive 48A Level 2 Ev Charger
Total Availability: In Stock
$638.46
Each
Metalarc 400W ED28 E39 Mogul Base
$38.92
MH400/U Lamp
$17.01
Cantex 5140038 Is A 2-1/2 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$1,532.12
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
FLNR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$241.55
Syl M400/Multi-PS-Kit/47132 M400mul
$190.78
FLSR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$470.08
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
$7.61
Per Foot
FLSR400 Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$419.07
Syl H33GL-400/DX/69450 H33GL400DX 6
$49.60
Eaton Molded Case Circuit Breaker Accessory Terminal, Terminal, 400 A, Three-Pole, (2) #3/0 Awg-250 Kcmil Cu/Al, Frame J-K, Series C, Pressure Type Line and Load
$158.38
F400-FB-Led, 4 Light Fitter, FB W/ 4X8.5W Led Universal Fitters
$67.80
F400-BN-Led, 4 Light Fitter, BN W/ 4X8.5W Led Universal Fitters
$72.85
F400-W-Led, 4 Light Fitter, W W/ 4X8.5W Led Universal Fitters
$73.00
250W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$19.30
Offset Pin Terminal 400 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$8,392.00
Syl LU400/SUPER5-Kit/47647 Lu400sup
$186.67
20
Popularity
Default