Add More Items
View All Quick Selects
Below you can add an image for '751338189102' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, White, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,735.10
The PV10-38R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$79.11
Per 100
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .38" (9.7MM) Bundle, Black, Standard Package.
$61.43
The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$9.60
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
Cord Connector, Orchid, Aluminum, SHC Model, F3 Size, 0.75 to 0.88 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
$15.55
B075MBT13RK 75VA Control XFRMR
$88.67
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Red, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
75VA 0.63A Transformer
$44.53
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Black, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Led Flashlight, Rechargeable, Compact, Industrial Type; Black Color; Ce Approval; Machined Anodized Aluminum Body Material; Led Lamp Type; 1 Battery(S); Stinger DS[R] Brand; Battery Type 3.6 Volt Nickel Cadmium; Size 1.17 Inch Diameter X 8.85 Inch Length
$251.08
Eaton Powerxl DG1 Enclosed Pump Panel, 480V, 75HP, VT, White, Nema 3R, CB, SPD
$8,438.27
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
Total Availability:
$5.70
The LCD10-38D-L Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$778.32
S-10838 16X16" Slider Bag 250CT
$1.30
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$93.28
TLS 2200 Series R6010 Printer Ribbon, Roll Of 75', Black, 2" W
$66.48
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Blue, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
20
Popularity
Default