Add More Items
View All Quick Selects
Below you can add an image for '751338811386' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
N111113MRDC
$1.89
Eaton Powerxl DG1 Enclosed Pump Panel, 480V, 75HP, VT, White, Nema 3R, CB, SPD
$8,438.27
B075MBT13RK 75VA Control XFRMR
$88.67
Axis P3807pve
$1,368.88
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D Dim|PAR38-15-830-40D-D1M|PAR381583040DDIM|PAR38-15-830-40D-Dim|PAR38 15W 100EQ 1050LM E26 3K D 40DEG|Rab Lighting PAR38 15 830 40D Dim|Rab Lighting PAR38-15-830-40D-D1M|Rab Lighting PAR381583040DDIM|Rab Lighting PAR38-15-830-40D-Dim|Rab PAR38 15 830 40D Dim|Rab PAR38-15-830-40D-D1M|Rab PAR381583040DDIM|Rab PAR38-15-830-40D-Dim|Rablighting PAR38 15 830 40D Dim|Rablighting PAR38-15-830-40D-D1M|Rablighting PAR381583040DDIM|Rablighting Par3
$14.19
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$17.24
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
Total Availability:
$5.70
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$1,905.86
Per 100
Stinger DS Led - 120V/100V Ac/12V DC - 2 Holders
$251.08
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, White, Screw Connection, 9.3 LB
$11.95
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
$14.09
Led PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 5000K, 15000 Life, E26 Medium Base
$14.12
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
$17.92
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
$11.03
01380.15T.01 12/3 Sjoow BK 250RL
$988.47
Per 1,000 Feet
Off On On On SP3T Pull Chain With Cord
$8.25
The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Black.
$231.86
20
Popularity
Default