Add More Items
View All Quick Selects
Below you can add an image for '75993' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
Total Availability:
Total Availability: Out of Stock
$5.70
Browse locations near you.
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
Per 100
36PC Gobox Precision Micro Bit Set
$39.31
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
30W 120 347V Taptronic NFC Linear Constant Current Led Driver, 105 1050MA Programmable, Dim 0 10 W/ 1 100% Range, Aux
$55.99
50W 120 347V Taptronic NFC Linear Constant Current Led Driver, 140 1400MA Programmable, Dim 0 10V W/ 1 100% Range, Aux
$59.99
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
Cart M21 B499 0.75INX16FT BLK/WHT Cartridge Of 16 Feet
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$42.70
Led A19 13.5W 75EQ 1100LM
Total Availability: Available from manufacturer.
$5.48
The TF96-78 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are
$571.91
.75X.75 Grey Slotted Ducting
$8.76
75PAR30/H/F/WFL/LN
$8.00
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
$77.77
25W NFC Compact Constant Current Led Driver, 150 1250MA Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, J Style. NFC=Near Field Communication
$70.99
CP925 Conference Phone By Yealink
$486.80
Zinc Die-Cast, 3/4" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
$505.49
75W, 96 Inch Mol, T12 Instant Start Slimline Fluorescent Lamp, Deluxe Cool White Phosphor, 4100K Color Temperature, 87 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
$14.50
*Delisted* Led A19 13.5W 75EQ 1100LM
$6.32
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3-1/2" NPT, End 2: 2-1/2" NPT, Feraloy Iron Alloy
$197.19
20
Popularity
Default