Add More Items
View All Quick Selects
Below you can add an image for '76169 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein'S New Tool Isn'T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician'S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
Total Availability: In Stock
Check local availability
Book Price
$40.08
Each
Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.
$56.64
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,256.34
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.22
$1,926.22
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.77
$1,437.15
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
$14.72
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$4.55
$870.23
The Klein Tools Torque Screwdriver Set (Cat. No. 57032) Is A Compact and Easy-to-Use Set Designed to Meet The Needs Of Professionals Who Demand High-Quality Tools. The Set Includes Six 3-1/2-Inch Power Drivers, Including Phillips #1 and #2, Slotted 3/16-Inch and 1/4-Inch, Square #1 and #2, and A 1/4-Inch Nut Driver. With A Wider Torque Range Of 5-40 In. LBS and Increased Usability and Readability, This Screwdriver Set Is Perfect For A Variety Of Tasks. The Tri-Lobular Design With A Textured Finish Provides
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$343.69
Straight Blade Devices, Edgeconnect™, Hubbell-Pro Receptacle, Hospital Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$7.97
$666.87
$710.27
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
$20.58
$919.09
From Klein Tools, The Heavy-Duty Cushion-Grip™ Scratch Awl Is Designed For The Professional. The Scratch Awl Features A One-Piece Forged-Steel Blade With A Bolstered Shank. Klein Tools Scratch Awl Is Designed For Professionals and Manufactured to Klein'S High Quality Standards. The Well-Balanced Steel Scratch Awl Is Heat-Treated For Long Life and The Black Finish Resists Rust.
$16.07
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
$2,736.71
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
$33.09
$2,980.21
20
Popularity
Default