Add More Items
View All Quick Selects
Below you can add an image for '781002107040' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$93.73
Each
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$271.27
$59.58
This item is no longer available. Click to view alternate items.
Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.25
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
$3,981.73
Per 1,000 Feet
The S100X225VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 2.25" (25.4 MM X 57.2 MM). Wire/Cable Size Range 8 - 4 Awg. Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.
$76.80
3M FP301-1/16-100-Clear-Spool|3M FP301116100CLEARSPOOL|Abbinstall CPO63CC|Abbinstall CPO63-C-C|Abbinstall Fit-221-1/16 C|McMaster 7856K71|Panduit HSTT06CC|Panduit HSTT06-CC|Thomasbett CPO63CC|Thomasbett CPO63-C-C|Thomasbett Fit-221-1/16 C
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$64.28
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
$1,864.48
Surge Protection Device, CVX100 Series, 100 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
$1,091.22
P100 Quickflash
$6.54
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 90 KW 125 HP CT 3PH 50/60 HZ 170A Output IP21/Type 1 Enclosure FR6 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$13,627.95
P&S HS1001 Disc Sub CX1054
$74.24
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$77.62
P&S CSD1000 Disc Sub DT305
$187.91
Module Assembly Surge 170V
$180.64
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 20.98" (533MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$29.49
Per 100
V Series - Clear Glass Globe - 150 W A-21 Lamp
$57.49
The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.
$79.30
Per 1,000
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 2-1/2 Inch; Rigid Conduit Used On; Ul Approval; 2.455 Inch Diameter; 2 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
$8,551.59
20
Popularity
Default