Add More Items
View All Quick Selects
Below you can add an image for '781011577001' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
00786685676333|0786685|786685676333|78668567633|67633|8411K8|Push Button Switch Control|Cutler Hammer 8411K8|Cutler-Hammer, Inc 8411K8|Eatin 8411K8|Eaton / Cutler Hammer 8411K8|Eaton 8411K8|Eaton Electrical 8411K8|Eatton 8411K8|Eeton 8411K8
Total Availability:
Total Availability: Out of Stock
$3.97
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
$3.70
$93.73
Cantex 5121011 Is A 4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$6,199.26
Per 100
The T-70 Raceway Base Provides Solutions For Routing Low Voltage, Fiber Optic, and/or Power Cabling Along Perimeter Walls. The T-70 Raceway Is Supplied With Pre-Punched Mounting Holes and Is Tamper Resistant. It Is 10 FT and White.
Total Availability: Available from manufacturer.
$7.82
Per Foot
Electronics Super Knips
$37.13
Twin-70 Raceway Base, 10 Foot Length. Supplied With Pre-Punched Mounting Holes. 2' Of Cover Needed For Every 1' Of Twin-70 Base.
$15.08
5/8X10 DBL Upset
$28.23
00074983631186|0074983|074983631186|07498363118|63118|T702EEWH|Fitting, Entrance End, TWIN70, WH, Ea|Pandewit T702EEWH|Panduit Corp T702EEWH|Panduit T702EEWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572961
$51.57
Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, 6.6 FT, 500 Ma At 6-30 VDC, <1% Sensing Range, PVC, No NPN Open Collector, 6-48 VDC
$126.69
00074983630981|0074983|074983630981|07498363098|63098|T702TWH|Fitting, Tee, TWIN70, WH, Ea|Pandewit T702TWH|Panduit Corp T702TWH|Panduit T702TWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Electrical Wire Management Devices and Accessories and Supplies|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572801
$49.70
Cantex 5121057 Is A 1-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$1,429.91
00019813561318|0019813|019813561318|01981356131|56131|P1PXL70SF/D10|PIPXL70SF/D10|Pipxl 70W CLLED120-277V Dim SLPFTR BNZ|Rab Lighting P1PXL70SF/D10|Rab Lighting PIPXL70SF/D10|Rab P1PXL70SF/D10|Rab PIPXL70SF/D10|Rablighting P1PXL70SF/D10|Rablighting PIPXL70SF/D10
$327.36
Insulated Staples, Insulated Type; 1-1/16 Inch; 19/32 Inch; 12 Awg, 14 Awg Cable Size; Ul Approval; 100 Per Carton Standard Package; Number Of Conductors 2; IN3000 Model
$40.74
Per 1,000
M611 Label Printer
$869.55
Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, M12, 500 Ma At 6-30 VDC, 4 Pin, <1% Sensing Range, No PNP Open Collector, 6-48 VDC
$140.09
Dual Lock Pulling System Using Both A Cam Lock Head and A Double Braided Wire to Quickly Secure Cable to Rope Without The Fear Of Losing A Conductor.
$6,176.34
00074983631346|0074983|074983631346|07498363134|63134|T702ECWH|Fitting, Endcap, TWIN70, WH, Ea|Pandewit T702ECWH|Panduit Corp T702ECWH|Panduit T702ECWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7573086
$11.31
Eaton S811+ Soft Starter, 1000 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$7,594.10
20
Popularity
Default