Add More Items
View All Quick Selects
Below you can add an image for '782051008234' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$93.73
Each
$59.58
This item is no longer available. Click to view alternate items.
Conduit Pipe 22051000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 1 In, 5-3/4 In Bend Radius, Dimension B: 8-9/16 In, C/Us Ul Listed, Csa Certified
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,586.67
Per 100
Emt Stainless Steel 316 Conduit 1/2" 10 Feet Long
$1,387.15
Per 100 Feet
M511 Label Printer Utility Hook For Hands-Free Operation
$40.57
Conduit Pipe 25023008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 3 In, 3-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,915.26
1/2" SS316 Emt, 10'
Total Availability:
Conduit Pipe 25023512 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 3-1/2 In, 4 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$7,744.47
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
$120.22
Conduit Pipe 25023001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 2-5/8 In Length, Trade Size: 3 In, 3-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,794.25
Brass/Nickel Double Pole Double Throw 10 Amp Switch With Bat Shaped On-Off Toggle Pull - 10 Amp At 125 Vac and 20 Amp At 250 Vac
$16.13
Conduit Pipe 25020510 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$657.87
Conduit Pipe 22023000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 3 In, Flexibility: Rigid, NPT, 13 In Bend Radius, Dimension B: 19-11/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$20,383.29
Conduit Pipe 22251000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 1 In, 5-3/4 In Bend Radius, Dimension B: 8-15/16 In, Dimension C: 3-11/16 In, C/Us Ul Listed, Csa Certified
$1,632.00
Conduit Pipe 25020512 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$785.61
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
Eaton E51 Series Glass Fiberoptic Cable, Forward Viewing, Fiberoptic, Sensor Distance: Depends On Controller Used, Stainless Steel Enclosure, Diffuse
$533.56
Conduit Pipe 21123000 Phoenix Conduit Coupling, Trade Size: 3 In, 3.87 In Outside Diameter, 3-5/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$6,521.61
Conduit Pipe 25023020 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 3 In, 3-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$10,034.13
20
Popularity
Default