Add More Items
View All Quick Selects
Below you can add an image for '782051428407' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$88.84
Each
$59.58
This item is no longer available. Click to view alternate items.
00786685858845|0786685|786685858845|78668585884|85884|DC1 342D2NN A20N|DC1342D2NNA20N|DC1-342D2NN-A20N|DC1 IP20 480V In/460V Out 1HP, 2.2A|Cutler Hammer DC1 342D2NN A20N|Cutler Hammer DC1342D2NNA20N|Cutler Hammer DC1-342D2NN-A20N|Cutler-Hammer, Inc DC1 342D2NN A20N|Cutler-Hammer, Inc DC1342D2NNA20N|Cutler-Hammer, Inc DC1-342D2NN-A20N|Eatin DC1 342D2NN A20N|Eatin DC1342D2NNA20N|Eatin DC1-342D2NN-A20N|Eaton / Cutler Hammer DC1 342D2NN A20N|Eaton / Cutler Hammer DC1342D2NNA20N|Eaton / Cutler Hammer DC1-342D2N
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$802.68
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
$103.27
Per 100
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
00781087106327|0007810|00781087106327|78108710632|10632|RL2SP20TP1|RL2SP20TPI|Signify Lamps RL2SP20TP1|Signify Lamps RL2SP20TPI|Signify Lighting RL2SP20TP1|Signify Lighting RL2SP20TPI|Signify Luminaires RL2SP20TP1|Signify Luminaires RL2SP20TPI|Signify North America Corp RL2SP20TP1|Signify North America Corp RL2SP20TPI|Signify RL2SP20TP1|Signify RL2SP20TPI|Signifylamps RL2SP20TP1|Signifylamps RL2SP20TPI|Signify?Philipslamp RL2SP20TP1|Signify?Philipslamp RL2SP20TPI|20332940
Ready to ship from Tyler: In Stock
Tyler Availability: Out Of Stock
$86.35
Conduit Pipe 25020510 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$657.87
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$90.60
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
Conduit Pipe 25020512 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$785.61
00786685858807|0786685|786685858807|78668585880|85880|DC1 327D0NN A20N|DC1327D0NNA20N|DC1-327D0NN-A20N|DC1 IP20 240V 3PH In/3PH Out 2HP, 7A|Cutler Hammer DC1 327D0NN A20N|Cutler Hammer DC1327D0NNA20N|Cutler Hammer DC1-327D0NN-A20N|Cutler-Hammer, Inc DC1 327D0NN A20N|Cutler-Hammer, Inc DC1327D0NNA20N|Cutler-Hammer, Inc DC1-327D0NN-A20N|Eatin DC1 327D0NN A20N|Eatin DC1327D0NNA20N|Eatin DC1-327D0NN-A20N|Eaton / Cutler Hammer DC1 327D0NN A20N|Eaton / Cutler Hammer DC1327D0NNA20N|Eaton / Cutler Hammer DC1-327D0
$1,086.00
00781087143186|0781087|781087143186|78108714318|14318|X1020C056V054BST2M|XI020C056V054BST2M|Xitanium 20W 0.1-0.56A 54V 0-10V Int-T|Advance Ballast X1020C056V054BST2M|Advance Ballast XI020C056V054BST2M|Signifi Electronics X1020C056V054BST2M|Signifi Electronics XI020C056V054BST2M|Signify Electronics X1020C056V054BST2M|Signify Electronics XI020C056V054BST2M|Signify X1020C056V054BST2M|Signify Xi020c056v054bst2m
$30.57
Syl LED8PAR20/HD/Dim/927/NFL25/7836
$15.26
00786685858821|0786685|786685858821|78668585882|85882|DC1 32011NB A20N|DC132011NBA20N|DC1-32011NB-A20N|DC1 IP20 240V 3PH In/3PH Out 3HP, 10.5A|Cutler Hammer DC1 32011NB A20N|Cutler Hammer DC132011NBA20N|Cutler Hammer DC1-32011NB-A20N|Cutler-Hammer, Inc DC1 32011NB A20N|Cutler-Hammer, Inc DC132011NBA20N|Cutler-Hammer, Inc DC1-32011NB-A20N|Eatin DC1 32011NB A20N|Eatin DC132011NBA20N|Eatin DC1-32011NB-A20N|Eaton / Cutler Hammer DC1 32011NB A20N|Eaton / Cutler Hammer DC132011NBA20N|Eaton / Cutler Hammer DC1-32
Total Availability:
$336.71
Conduit Pipe 25020516 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,367.22
5D51-78 Fan and Limit Control, Fan: 50°F to 265°F
$157.32
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 40 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Available now at Paris: In Stock
Paris Availability: In Stock
$107.50
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.9 In Overall Height, 4 In Overall Length
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
$416.26
20
Popularity
Default