DS150H1 - 1.5" Type 3R Plate Type Hub For DG DH DT Through 1

Eaton

  • $26.05 (Each)
  • $26.05 (Each)

  • $260.50 (Per 10)

In-Stock: 223 available locally (Stafford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS150H1
Manufacturer
Eaton
Manufacturer's Part Number
DS150H1
Description
1.5" Type 3R Plate Type Hub For DG DH DT Through 1
Rainproof Plate Hub, 2.75 In Overall Length, 3 In Overall Width, 1.25 In Overall Height, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113109947 / 00782113109947
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.05 (Each)
Standard Packaging
$260.50 (Per 10)
Stock Availability
Stafford
223 (Check another store)
Houston RDC
27
All Stores
1,143
Resources
Images
 
 
DS150H1 - Small Image
 
DS150H1 - Large Image
 
DS150H1 - Large Image
 
DS150H1 - Video
Specifications Sheets
 
 
DS150H1 - Specification Sheet
Attachments
 
 
DS150H1 - Specification Sheet
Brochures
 
 
DS150H1 - Brochure
Other Links
 
 
DS150H1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2.75 in
Size
3/4 in
Descriptions
Product Type
Rainproof Plate Hub
Long Description
Rainproof Plate Hub, 2.75 in Overall Length, 3 in Overall Width, 1.25 in Overall Height, 0.2 lb
Short Description
1-1/4" Rainproof Plate Hub
extra long description
ETN DS150H1 1.5" N3R Plate Hub DG,
Description
1.5" TYPE 3R PLATE TYPE HUB FOR DG DH DT THROUGH 1
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Suitable for non-metallic enclosures
Additional Information
media
Yes
accessory type
Rainproof Plate Hub
for use with
MLO and MCB Loadcenters and CB Enclosures;CH8B150RF;CH8B200RF;General Duty;Heavy Duty;Double Throw Safety Switches Through 100A. for Use with RGDN and RFDN
Overall Width
3 in
Overall Height
1.25 in
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
2.7500 IN X 3.0000 IN X 1.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS150H1
GTIN
00782113109947
UPC
782113109947
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,143

Location search:

A-L

Location Stock Available
Andrews
1 View Store
Arlington Branch
9 View Store
Athens
2 View Store
Bartlesville
9 View Store
Bastrop
6 View Store
Baytown
6 View Store
Benton
3 View Store
Bentonville
1 View Store
Big Spring
11 View Store
Borger
2 View Store
Bridgeport
2 View Store
Brownsville
12 View Store
Brownwood
2 View Store
Carlsbad
13 View Store
Carthage
6 View Store
Cedar Park
4 View Store
Cleburne
3 View Store
Clovis
1 View Store
Conway
3 View Store
Cookeville
10 View Store
Corsicana
1 View Store
Covington
9 View Store
Dallas
17 View Store
Deer Valley
5 View Store
Denton
1 View Store
Dodge City
2 View Store
Dripping Springs
1 View Store
Dumas
4 View Store
Duncan
11 View Store
Durant
9 View Store
Edmond
4 View Store
El Dorado
4 View Store
Enid
1 View Store
Fayetteville
1 View Store
Forney
2 View Store
Fort Smith
3 View Store
Ft. Worth
4 View Store
Gainesville
1 View Store
Galena Park
11 View Store
Georgetown
8 View Store
Gonzales
4 View Store
Granbury
6 View Store
Greenville
2 View Store
Harlingen
11 View Store
Henderson
1 View Store
Hereford
2 View Store
Hobbs
2 View Store
Hope
2 View Store
Hot Springs
3 View Store
Humble
4 View Store
Hutchinson
4 View Store
Jacksonville
1 View Store
Jasper
3 View Store
Kansas City - North
1 View Store
Kenedy
2 View Store
Kerrville
1 View Store
Kilgore
3 View Store
Killeen
1 View Store
Lafayette
2 View Store
Laredo
14 View Store
Lawrence
1 View Store
Lawton
1 View Store
League City
3 View Store
Lee's Summit
1 View Store
Leesville
1 View Store
Lufkin
9 View Store

* All prices subject to change.

Begin Live Chat