Add More Items
View All Quick Selects
Below you can add an image for '783087166684' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
5/8X10 DBL Upset
$28.23
3M FP301-1/16-100-Clear-Spool|3M FP301116100CLEARSPOOL|Abbinstall CPO63CC|Abbinstall CPO63-C-C|Abbinstall Fit-221-1/16 C|McMaster 7856K71|Panduit HSTT06CC|Panduit HSTT06-CC|Thomasbett CPO63CC|Thomasbett CPO63-C-C|Thomasbett Fit-221-1/16 C
$60.64
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
$38.11
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
2 Pole, Type BJM16, 32 Amp Assembled Jumber Bar With IP20 Protection.
$1.86
BJM16-2 Pole
00032664722097|0032664|032664722097|03266472209|72209|0S306U-W-K|OS306U W K|OS306UWK|OS306U-W-K|Occ SW, SP/3W, 600W, Unv. WH|Arrow Hart - Cooper Wiring Devices 0S306U-W-K|Arrow Hart - Cooper Wiring Devices OS306U W K|Arrow Hart - Cooper Wiring Devices OS306UWK|Arrow Hart - Cooper Wiring Devices OS306U-W-K|Cooper Wiring Devices 0S306U-W-K|Cooper Wiring Devices OS306U W K|Cooper Wiring Devices OS306UWK|Cooper Wiring Devices OS306U-W-K|Cooperwiring 0S306U-W-K|Cooperwiring OS306U W K|Cooperwiring OS306UWK|Cooperw
$33.48
Hammond #195C30
$109.02
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,783.65
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No Auxiliary Contact
$419.97
00786680020018|0786680|786680020018|78668002001|02001|WS16|Dry Type Distribution Transformer Accessory|Cutler Hammer WS16|Cutler-Hammer, Inc WS16|Eatin WS16|Eaton / Cutler Hammer WS16|Eaton Electrical WS16|Eaton WS16|Eatton WS16|Eeton WS16
$1,240.70
30A 3P Starter Nema1
$8,846.00
Per 100
Anti-Rattle Support
$111.96
Manual Control Switch 3-Pole 60A 600V
$261.47
8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 500 FT
$4,782.89
Per 1,000 Feet
IEC Contactor, 3 Poles, 55 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 90 MM Overall Length, 108.3 MM Overall Width, 54 MM Overall Height, 1.55 LB
$1,390.90
Thermal Magnetic Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Available now at Hendersonville: In Stock
Hendersonville Availability: In Stock
$350.14
Eaton Arrow Hart Watertight Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back Wiring, Yellow, Single, Watertight, L16-30, Three-Pole, Four-Wire, Thermoplastic
$149.08
20
Popularity
Default