30026 - Noalox (4 Oz. Bottle)

Ideal

  • $14.99 (Each)
  • $14.99 (Each)

  • $149.90 (Per 10)

In-Stock: 0 available locally (Jacksonville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30026
Manufacturer
Ideal
Manufacturer's Part Number
30-026
Description
Noalox (4 Oz. Bottle)
Anti-Oxidant Compound, 4 Oz Squeeze Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121515 - Anti seize or anti stain compounds
UPC/EAN/GTIN
783250300266 / 0783250300266 / 00783250300266
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$149.90 (Per 10)
Stock Availability
Jacksonville
0 (Find nearest stock)
Nacogdoches
0
All Stores
105
Resources
Images
 
 
30026 - Small Image
 
30026 - Large Image
 
30026 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum
Dimensions and Weight
Size
4 OZ Squeeze Bottle
Descriptions
Product Type
Anti-Oxidant Compound
Long Description
Anti-Oxidant Compound, 4 oz Squeeze Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.33 lb
Short Description
Anti-Oxidant Compound, 4 oz Squeeze Bottle
Description
NOALOX (4 OZ. BOTTLE)
Features
IDEAL Noalox Anti-Oxidant compound improves efficiency and service life of aluminum electrical applications. Suspended zinc particles penetrate and cut aluminum oxide, while carrier material excludes air to minimize further oxidation. Provides additional inner-strand and inner-conductor current paths for improved conductivity and cooler connections. For use with pressure-type wire connectors including lugs, taps, service entrances and split-bolts. It is used with all types of pressure-type wire connectors.
extra long description
IDEAL 30-026 NOALOX (4 OZ CONTAINER
Special Features
Anti-oxidant and anti-seizing compound improves efficiency and service life of aluminum-to-aluminum and aluminum-to-copper electrical connections; Suspended zinc particles penetrate and cut aluminum oxide; Provides additional interstrand and inter-conductor current paths for improved conductivity and cooler connections; Carrier material excludes air to prevent further oxidation; Reduces galling and seizing and promotes good ground continuity on aluminum conduit joints; Improves service life of aluminum ele
Additional Information
Container Capacity
4 oz
Container Type
Squeeze Bottle
Flash Point
310 °F
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
specific gravity
1.04
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-026
GTIN
00783250300266
UPC
783250300266
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Anti-Oxidant Compound
Packaging
Weight
0.33 lb
Weight per each
0.325
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Pressure-Type Wire Connectors Including Lugs;Taps;Service Entrances and Split Bolts
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat