Add More Items
View All Quick Selects
Below you can add an image for '783250810420' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
00032664735141|0032664|032664735141|03266473514|73514|WDCS420GY Bu|WDCS420GYBU|WDCS420GY-Bu|SW Toggle 4WAY 20A 120/277V Swire Gy|Arrow Hart - Cooper Wiring Devices WDCS420GY Bu|Arrow Hart - Cooper Wiring Devices WDCS420GYBU|Arrow Hart - Cooper Wiring Devices WDCS420GY-Bu|Cooper Wiring Devices WDCS420GY Bu|Cooper Wiring Devices WDCS420GYBU|Cooper Wiring Devices WDCS420GY-Bu|Cooperwiring WDCS420GY Bu|Cooperwiring WDCS420GYBU|Cooperwiring WDCS420GY-Bu|Eagle WDCS420GY Bu|Eagle WDCS420GYBU|Eagle WDCS420GY-Bu|Ea
$36.97
00452422382935|0004524|00452422382935|45242238293|38293|48324442|Mil Milwaukee Repair 48324442|Mil Milwaukee Tool 48324442|Millwaukee Electric Tool 48324442|Milwauke 48324442|Milwaukee 48324442|Milwaukee Electric Tool 48324442|Milwaukee Tool 48324442|Milwaukie Electric Tool 48324442
$1.72
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
$74.65
Citation and Misc Acce-H1042
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$348.05
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
$20.08
Gel F32T8SXLSPX50ECO 73096 Fluoresc
$9.54
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
$370.29
Receptacle Box, Gangable, Wall, New Work Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 4 Inch; 3-3/4 Inch; 3-13/16 Inch; 2 Gang(S); Ul, Ansi/Ul 514C Approval; Angled Mid Nail, Fetter Ring Nail Mounting; 24 Per Carton Standard Package
$762.00
Per 100
Ballast, Programmed, 42 W, 277 V Ac, 0.78 A, CFTR42W/GX24Q Shape, Non Dimmable, 2 Lamps, 4.55 In Length, 3 In Width, 1.29 In Height, 0.97 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 0.404 KG/Ea
$58.42
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 225 A, L, Copper, Nema 3R, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Overhead, CSH2125N, CSH2150N, CSH2200N
$2,129.74
Panel Mounting Adaptor For TF42 Series Overload Relays
$117.80
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,541.06
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 200 A, L, Copper, Nema 3R, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Overhead
$1,880.11
Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Hinged Cover.
$315.45
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: Off/On, 5/32 In High, White Letters, Square
$9.94
Main Circuit Breaker Loadcenter, 42 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac, #2/0 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 98.5520 CM Overall Length, 36.3474 CM Overall Width, 99.0600 CM Overall Height, 39.3 LB/Ea
$1,371.60
00781087155264|0781087|781087155264|78108715526|15526|X1050C140V054BST1M|XI050C140V054BST1M|Xitanium 50W 1.4A 54V 0-10V 120-277V|Advance Ballast X1050C140V054BST1M|Advance Ballast XI050C140V054BST1M|Signifi Electronics X1050C140V054BST1M|Signifi Electronics XI050C140V054BST1M|Signify Electronics X1050C140V054BST1M|Signify Electronics XI050C140V054BST1M|Signify X1050C140V054BST1M|Signify Xi050c140v054bst1m
$48.12
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 3 Pole
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$574.00
20
Popularity
Default