2983AV - Round Conduit Die 4.00 (115.4)

Greenlee

  • $360.28 (Each)
  • $360.28 (Each)

In-Stock: 0 available locally (Prescott Valley, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2983AV
Manufacturer
Greenlee
Manufacturer's Part Number
2983AV
Description
Round Conduit Die 4.00 (115.4)
4" Conduit Size Die 4-1/2" Actual Hole Size
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310046547 / 00783310046547
Weight per unit
3.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$360.28 (Each)
Stock Availability
Prescott Valley
0 (Find nearest stock)
Phoenix
0
All Stores
3
Resources
Images
 
 
2983AV - Small Image
 
2983AV - Large Image
Attachments
 
 
2983AV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Replacement Die for 1-3/8 In Standard Round Knockout
Descriptions
extra long description
GRN 2983AV 4.00 (115,4) ROUND CONDU
Product Type
4.00 (115, 4) Round Conduit Die
Description
ROUND CONDUIT DIE 4.00 (115.4)
Long Description
4" Conduit Size Die 4-1/2" Actual Hole Size
Manufacturer Information
Manufacturers Part Number
2983AV
Brand
GREENLEE
GTIN
00783310046547
UPC
783310046547
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement, Round
Packaging
Weight per each
3.14
Carton
1
Uses, Certifications, and Standards
Application
Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat