Add More Items
View All Quick Selects
Below you can add an image for '783643232990' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5336029 Is A 5 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Intermediate Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
Total Availability: In Stock
Check local availability
Book Price
$255.44
Per 100
Panelboardpaintedboxbx3690p
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$112.44
Each
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
BND SCH 40 1"X90DEGX36"R Be
$8.50
BND SCH 40 6"X90DEGX36"R Be
$91.75
BND SCH 40 5"X90DEGX36"R Be
$43.61
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$59.58
This item is no longer available. Click to view alternate items.
2-1/2X90X36 LG Radius Elbow
$868.13
$93.73
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
Non-Insulated Ferrule, Length 1.26 Inches/32MM, Inner Diameter .327 Inches/8.3MM, Outer Diameter .433 Inches/11MM, Conductor Size 2 Awg/35MM2, Copper, Tin Plated
$265.53
01360.15T.01 14/3 Sjoow BK 250RL
$682.84
Per 1,000 Feet
00198136057774|0001981|00198136057774|19813605777|05777|ARBAY290|Rab ARBAY290|Rab LGHT ARBAY290|Rab Lighting ARBAY290|Rab-Lamp ARBAY290|Rablighting Arbay290
$187.72
Satco S29923 4W CFC/Led/27K/CL/120V
$5.12
00032664736421|0032664|032664736421|03266473642|73642|9590C3 K L|9590C3KL|9590C3-K-L|5 BTTN Prog. Timer(Min) Unv. 1800W, 120V|Arrow Hart - Cooper Wiring Devices 9590C3 K L|Arrow Hart - Cooper Wiring Devices 9590C3KL|Arrow Hart - Cooper Wiring Devices 9590C3-K-L|Cooper Wiring Devices 9590C3 K L|Cooper Wiring Devices 9590C3KL|Cooper Wiring Devices 9590C3-K-L|Cooperwiring 9590C3 K L|Cooperwiring 9590C3KL|Cooperwiring 9590C3-K-L|Eagle 9590C3 K L|Eagle 9590C3KL|Eagle 9590C3-K-L|Eaton 9590C3 K L|Eaton 9590C3KL|E
Total Availability:
$41.19
Eaton B-Line Series Horizontal Bend, 6" H X 45.0625" W X 36" L, Aluminum, 24" Radius, 90° Angle
$3,240.17
Eaton B-Line Series Vertical Outside Bend, 6" H X 27" W X 36" L, Aluminum, 24" Radius, 90° Angle
$2,425.14
36X36X36 T15
$1,080.56
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
20
Popularity
Default