Add More Items
View All Quick Selects
Below you can add an image for '783643277205' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Total Availability: In Stock
Check local availability
Book Price
Request Quote
Cantex 5336020 Is A 3 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 2 In. Intermediate Spacer Can Handle Up to 3" Diameter Conduit With 2" Spacing Between Conduit Runs.
$248.26
Per 100
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
$19.65
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$120.22
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
$79.55
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Syl LED8PAR20/HD/Dim/927/NFL25/7836
$15.26
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$3.21
00781087148167|0781087|781087148167|78108714816|14816|X1095C275V054BSF1M|XI095C275V054BSF1M|Xitanium 95W 0.1-2.75A 54V SS Int -F 6KV|Advance Ballast X1095C275V054BSF1M|Advance Ballast XI095C275V054BSF1M|Signifi Electronics X1095C275V054BSF1M|Signifi Electronics XI095C275V054BSF1M|Signify Electronics X1095C275V054BSF1M|Signify Electronics XI095C275V054BSF1M|Signify X1095C275V054BSF1M|Signify Xi095c275v054bsf1m
Ready to ship from Springdale: In Stock
Springdale Availability: Out Of Stock
$88.03
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 90 Cri
$8.07
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$105.45
Cantex 5336029 Is A 5 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Intermediate Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
$255.44
Led R20 Lamp, 80, 2700 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, Medium Base, Dimmable, 3.6 In Length
$7.67
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
Eaton DE1 Variable Speed Starter Modbus IP20 230V Single-Phase Mains Connection/Three-Phase Motor Connection 7.0A 2HP FS1
$352.91
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$5.26
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
$10.92
Nvent Erico Cadweld Plus Welding Material, F20, Purple
$63.94
20
Popularity
Default