Add More Items
View All Quick Selects
Below you can add an image for '783643277274' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$10.92
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
$79.55
00781087148167|0781087|781087148167|78108714816|14816|X1095C275V054BSF1M|XI095C275V054BSF1M|Xitanium 95W 0.1-2.75A 54V SS Int -F 6KV|Advance Ballast X1095C275V054BSF1M|Advance Ballast XI095C275V054BSF1M|Signifi Electronics X1095C275V054BSF1M|Signifi Electronics XI095C275V054BSF1M|Signify Electronics X1095C275V054BSF1M|Signify Electronics XI095C275V054BSF1M|Signify X1095C275V054BSF1M|Signify Xi095c275v054bsf1m
$88.03
Dell Pro 27 Adjustable Stand Monitor - E2726hs
Request Quote
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, L16-30R, Screw Terminal, White
$107.86
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
$10.69
00080083699384|0080083|080083699384|08008369938|69938|RL560WH6927|Halo RL56 WH 600LM 90CRI 2700K, C&I, LD|Cooper Lighting RL560WH6927|Cooperlighting RL560WH6927|Eaton / Cooper Lighting RL560WH6927|Eaton Cooper Lighting RL560WH6927|Eeton Cooper Lighting RL560WH6927|Halo - Cooper Lighting RL560WH6927|Halo - Recessed RL560WH6927
$24.89
Klein Tools' ET270 Is An Auto-Ranging Digital Multi-Tester That Measures Ac/DC Voltage, Resistance, Continuity, and Performs A Battery Test. It Also Tests Wiring Conditions In Standard 120VAC and Gfci Electrical Receptacles and Inspects North American Gfci Devices. Comes With Right-Angle Test Leads, Receptacle Test Cord, Instructions, and All Required Batteries.
$66.90
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
$56.68
Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272
$391.67
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
$29.19
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Available now at Mesa: In Stock
Mesa Availability: In Stock
Cantex 5336029 Is A 5 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Intermediate Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
$255.44
Per 100
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
Panel, Steel, Polyester Powder Paint, White, 33 In Overall Length, 27 In Overall Width, 29 LB
$287.66
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
5/6" Retrofit Adjustable Led Module, 90CRI, 120V, 2700 K, Very Wide Flood, White
$69.92
20
Popularity
Default