Add More Items
View All Quick Selects
Below you can add an image for '783669077124' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
48X36X12 N4 Enclosure
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,289.57
Each
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
$59.58
This item is no longer available. Click to view alternate items.
Continuous Hinge Enclosure With Clamps LP Type 4, 36X36X12, Gray, Mild Steel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,496.25
Wallmount Hinged With Nema Clamps Type 4X, 36X36X12, Brushed, SS304
$5,470.95
OBS23618 30W, 36" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
$47.32
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,916.31
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$741.53
$93.73
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,229.03
Eaton B-Line Series Type 4 Panel Enclosure, 48"Height, 12"Length, 36"Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,816.62
Unt 363612RTSCNK N3R Screw Cover Pu
$819.23
Syl F36T12/CW/Ho/25333 F36T12CWHO 3
$13.77
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
N4X Eclipse Encl. W/Extra QTR Turns - 48 X 36 X 12 - 304 SS
$6,046.61
Hinge Cover Enclosure Quick-Release Type 4X, 48.25X36.25X12.00, Gray, Fiberglass
$5,475.71
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,427.37
Screw-Cover Enclosure Type 1 No Knockouts, 36X36X12, Gray, Steel
$616.69
BND SCH 40 6"X90DEGX36"R Be
$91.75
BND SCH 40 1"X90DEGX36"R Be
$8.50
800:5 CT
$330.34
20
Popularity
Default