Add More Items
View All Quick Selects
Below you can add an image for '783927150668' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
66M150 Block
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$10.50
Each
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
Total Availability: In Stock
$72.82
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$93.73
Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
$65.08
XI055C180V054BSJ2M 929002766013
$73.53
Led Hid Replacement Lamp, 27W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
$59.58
This item is no longer available. Click to view alternate items.
66 Block
$26.17
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
Led Hid Replacement Lamp Feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$62.19
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
00781087148167|0781087|781087148167|78108714816|14816|X1095C275V054BSF1M|XI095C275V054BSF1M|Xitanium 95W 0.1-2.75A 54V SS Int -F 6KV|Advance Ballast X1095C275V054BSF1M|Advance Ballast XI095C275V054BSF1M|Signifi Electronics X1095C275V054BSF1M|Signifi Electronics XI095C275V054BSF1M|Signify Electronics X1095C275V054BSF1M|Signify Electronics XI095C275V054BSF1M|Signify X1095C275V054BSF1M|Signify Xi095c275v054bsf1m
$88.03
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$105.45
Per 100
66M150 Block Bridging Clip 100PK
$8.00
Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Directdrive (Gen 2)
$47.59
Led Hid Replacement Lamp, Power Select 27/22/18W, EX39 Base, 5000K, 120-277V Input, Directdrive
$53.30
Ge Multi-Vapor®, 78665, 250 WTT, 3900 KV, 62 Cri, Mogul Screw (E39) Base
$49.97
Led Hid Replacement Lamp, 27W, EX39 Base, 3000K, 120-277V Input, Directdrive (Gen 2)
Syl LED5A15DIMCL927CECGLRP2/40366 L
$5.18
20
Popularity
Default