Add More Items
View All Quick Selects
Below you can add an image for '783927222983' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Satco S29891 4W CFC/Led/30K/CL/120V
Total Availability: In Stock
Check local availability
Book Price
$6.95
Each
9.8 Watt - A19 Led - 5000K - Medium Base - 220' Beam Spread - 120 Volts
$3.14
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
Ready to ship from Springdale: In Stock
Springdale Availability: Out Of Stock
$72.82
Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 7200 LM Brightness (Lumens), 54 W, 100 to 277 V Ac, White, 50000 H Average Life, Mogul Base, Non Dimmable, 3.69 In Diameter, 10.75 In Height, 5 Yr Warranty, 2.64 LB
$88.56
Satco S29923 4W CFC/Led/27K/CL/120V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5.12
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
Satco S29751 40W/Led/Hid/MB/5000K/1
$77.08
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$93.73
$59.58
This item is no longer available. Click to view alternate items.
Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
$65.08
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
1000297 17X30X12 Traffic Rated Box
$697.83
Satco S29866 4W CTC/Led/50K/CL/120V
00782116926886|0782116|782116926886|78211692688|92688|XBQT15D22PE|4 Wire Ground TB 1.5 MM2|Cutler Hammer XBQT15D22PE|Cutler-Hammer, Inc XBQT15D22PE|Eatin XBQT15D22PE|Eaton / Cutler Hammer XBQT15D22PE|Eaton Electrical XBQT15D22PE|Eaton XBQT15D22PE|Eatton XBQT15D22PE|Eeton Xbqt15d22pe
$20.75
Total Availability:
4 Watt CA11 Led Lamp - Clear - Candelabra Base - 90 Cri - 4000K - 120 Volts
$5.61
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
$10.69
OBS28896 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 2700K 80 Cri, 10, 000 Life. CVP
$10.06
Led Hid Replacement Lamp Feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
$62.19
1 or 2X F28T5HE (Also 1/2 F14T5 or 1/2 F21T5). Multivolt 120-277V, 90C Case Temp. Program Start, With Leads. Electronic.
$94.95
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
20
Popularity
Default