Search Results for "783927551724"

1-20 of 489
HR175DX39 - Ge Traditional Lamps

Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB

  • MFR Part #: HR175DX39
  • Total Availability: 169
  • Manufacturer: Ge Traditional Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($248.04) ·
HR175DX39 - Ge By Current Lamps

Total Availability: In Stock

L27PSHIDHEX398CB - Keystone

Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive

  • MFR Part #: KT-LED27PSHID-H-EX39-8CSB-D
  • Total Availability: 14
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 12 ($873.84) ·
L27PSHIDHEX398CB - Keystone Technologies

Total Availability: In Stock

S5839 - Satco

Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal

  • MFR Part #: S5839
  • Total Availability: 3
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 ($38.42) ·
S5839 - Satco

Total Availability: In Stock

L27HIDHEX39840D - Keystone

Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive

  • MFR Part #: KT-LED27HID-H-EX39-840-D-DP
  • Available from manufacturer.
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($65.08) ·
L27HIDHEX39840D - Keystone Technologies

Total Availability: Available from manufacturer.

CT24BK175L - 3M

Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 175 LB;79.379 KG;800 NM Tensile Strength, 0.09 In;2.3 MM Thickness, 0.03 LB (Each) Weight, 0.34 In;8.6 MM Width

  • MFR Part #: CT24BK175-L
  • Total Availability: 8,950
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($104.90) · 500 ($524.50) ·
CT24BK175L - Minnesota Mining (3M)

Total Availability: In Stock

L27HIDHEX39850D - Keystone

Led Hid Replacement Lamp, 27W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive

  • MFR Part #: KT-LED27HID-H-EX39-850-D-DP
  • Total Availability: 2
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 16 ($1,041.28) ·
L27HIDHEX39850D - Keystone Technologies

Total Availability: In Stock

LED16DA21827GU24 - Ge Current, A Daintree Company

Gel LED16DA21827GU24 92498 A-Line L

  • MFR Part #: LED16DA21827GU24
  • Total Availability: 1
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 6 ($129.60) ·
LED16DA21827GU24 - Ge By Current Lamps

Total Availability: In Stock

LED27HIDHEX39850 - Keystone

Led Hid Replacement Lamp, 27W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive

  • MFR Part #: KT-LED27HID-H-EX39-850-D-DP
  • Total Availability: 2
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($65.08) ·
LED27HIDHEX39850 - Keystone Technologies

Total Availability: In Stock

L27PSHIDEX398CSB - Keystone

Led Hid Replacement Lamp Feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive

  • MFR Part #: KT-LED27PSHID-EX39-8CSB-D
  • Total Availability: 186
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 16 ($995.04) ·
L27PSHIDEX398CSB - Keystone Technologies

Total Availability: In Stock

S24175L0 - Panduit®

The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.

  • MFR Part #: S24-175-L0
  • Available from manufacturer.
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 50 ($18.56) · 500 ($185.60) ·
S24175L0 - Panduit Corporation

Total Availability: Available from manufacturer.

CT24NT175L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

  • MFR Part #: CT24NT175L
  • Total Availability: 800
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($109.82) · 500 ($549.10) ·
CT24NT175L - Minnesota Mining (3M)

Total Availability: In Stock

F2039 - Sta-Kon

Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated

  • MFR Part #: F2039
  • Total Availability: 1,500
  • Manufacturer: Sta-Kon
  • Find: Similar Items
  • Pkg Sizes: 500 ($527.25) ·
F2039 - Abb Installation Products, Inc

Total Availability: In Stock

PG1730BA24 - Hubbell Lenoir City

Straight Walled Boxes Ug SM Box PC

  • MFR Part #: PG1730BA24
  • Available from manufacturer.
  • Manufacturer: Hubbell Lenoir City
  • Find: Similar Items
  • Pkg Sizes: 1 ($671.55) ·
PG1730BA24 - Hubbell Lenoir City

Total Availability: Available from manufacturer.

7842MD - Legrand-Pass & Seymour

Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS

  • MFR Part #: 7842-MD
  • Total Availability: 12
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($937.30) ·
7842MD - Pass & Seymour/Legrand

Total Availability: In Stock

L27HIDEX39840DG2 - Keystone

Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Directdrive (Gen 2)

  • MFR Part #: KT-LED27HID-EX39-840-D /G2-DP
  • Total Availability: 8
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 16 ($761.44) ·
L27HIDEX39840DG2 - Keystone Technologies

Total Availability: In Stock

L27HIDEX39830DG2 - Keystone

Led Hid Replacement Lamp, 27W, EX39 Base, 3000K, 120-277V Input, Directdrive (Gen 2)

  • MFR Part #: KT-LED27HID-EX39-830-D /G2-DP
  • Available from manufacturer.
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 16 ($761.44) ·
L27HIDEX39830DG2 - Keystone Technologies

Total Availability: Available from manufacturer.

L27PSHIDEX39850D - Keystone

Led Hid Replacement Lamp, Power Select 27/22/18W, EX39 Base, 5000K, 120-277V Input, Directdrive

  • MFR Part #: KT-LED27PSHID-EX39-850-D /G4
  • Total Availability: 42
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($53.30) ·
L27PSHIDEX39850D - Keystone Technologies

Total Availability: In Stock

48390522 - Milwaukee

00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522

  • MFR Part #: 48-39-0522
  • Total Availability: 1
  • Manufacturer: Milwaukee
  • Find: Similar Items
  • Pkg Sizes: 1 ($576.75) ·
48390522 - Milwaukee Electric Tool

Total Availability: In Stock

L27HIDEX39850DG2 - Keystone

Hid Replacement Led Lamp, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 8.35 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage

  • MFR Part #: KT-LED27HID-EX39-850-D /G2-DP
  • Available from manufacturer.
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 16 ($761.44) ·
L27HIDEX39850DG2 - Keystone Technologies

Total Availability: Available from manufacturer.

7842 - Legrand-Pass & Seymour

Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS

  • MFR Part #: 7842MD
  • Total Availability: 121
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($595.80) ·
7842 - Pass & Seymour/Legrand

Total Availability: In Stock

HR175DX39 - Ge Traditional Lamps

Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB

MFR Part #:
HR175DX39
Manufacturer:
Ge Traditional Lamps
Local Availability:
Out Of Stock
Total Availability:
169 Each
Pkg Sizes:
12 Each ($248.04)
L27PSHIDHEX398CB - Keystone

Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive

MFR Part #:
KT-LED27PSHID-H-EX39-8CSB-D
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
12 Each ($873.84)
S5839 - Satco

Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal

MFR Part #:
S5839
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($38.42)
L27HIDHEX39840D - Keystone

Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive

MFR Part #:
KT-LED27HID-H-EX39-840-D-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($65.08)
CT24BK175L - 3M

Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 175 LB;79.379 KG;800 NM Tensile Strength, 0.09 In;2.3 MM Thickness, 0.03 LB (Each) Weight, 0.34 In;8.6 MM Width

MFR Part #:
CT24BK175-L
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
8,950 Each
Pkg Sizes:
100 Each ($104.90)
500 Each ($524.50)
L27HIDHEX39850D - Keystone

Led Hid Replacement Lamp, 27W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive

MFR Part #:
KT-LED27HID-H-EX39-850-D-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
16 Each ($1,041.28)
LED16DA21827GU24 - Ge Current, A Daintree Company

Gel LED16DA21827GU24 92498 A-Line L

MFR Part #:
LED16DA21827GU24
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
6 Each ($129.60)
LED27HIDHEX39850 - Keystone

Led Hid Replacement Lamp, 27W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive

MFR Part #:
KT-LED27HID-H-EX39-850-D-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($65.08)
L27PSHIDEX398CSB - Keystone

Led Hid Replacement Lamp Feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive

MFR Part #:
KT-LED27PSHID-EX39-8CSB-D
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
186 Each
Pkg Sizes:
16 Each ($995.04)
S24175L0 - Panduit®

The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.

MFR Part #:
S24-175-L0
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($18.56)
500 Each ($185.60)
CT24NT175L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

MFR Part #:
CT24NT175L
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
800 Each
Pkg Sizes:
100 Each ($109.82)
500 Each ($549.10)
F2039 - Sta-Kon

Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated

MFR Part #:
F2039
Manufacturer:
Sta-Kon
Local Availability:
Out Of Stock
Total Availability:
1,500 Each
Pkg Sizes:
500 Each ($527.25)
PG1730BA24 - Hubbell Lenoir City

Straight Walled Boxes Ug SM Box PC

MFR Part #:
PG1730BA24
Manufacturer:
Hubbell Lenoir City
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($671.55)
7842MD - Legrand-Pass & Seymour

Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS

MFR Part #:
7842-MD
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
10 Each ($937.30)
L27HIDEX39840DG2 - Keystone

Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Directdrive (Gen 2)

MFR Part #:
KT-LED27HID-EX39-840-D /G2-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
16 Each ($761.44)
L27HIDEX39830DG2 - Keystone

Led Hid Replacement Lamp, 27W, EX39 Base, 3000K, 120-277V Input, Directdrive (Gen 2)

MFR Part #:
KT-LED27HID-EX39-830-D /G2-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
16 Each ($761.44)
L27PSHIDEX39850D - Keystone

Led Hid Replacement Lamp, Power Select 27/22/18W, EX39 Base, 5000K, 120-277V Input, Directdrive

MFR Part #:
KT-LED27PSHID-EX39-850-D /G4
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
42 Each
Pkg Sizes:
1 Each ($53.30)
48390522 - Milwaukee

00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522

MFR Part #:
48-39-0522
Manufacturer:
Milwaukee
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($576.75)
L27HIDEX39850DG2 - Keystone

Hid Replacement Led Lamp, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 8.35 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage

MFR Part #:
KT-LED27HID-EX39-850-D /G2-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
16 Each ($761.44)
7842 - Legrand-Pass & Seymour

Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS

MFR Part #:
7842MD
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
121 Each
Pkg Sizes:
10 Each ($595.80)

Begin Live Chat