Add More Items
View All Quick Selects
Below you can add an image for '783927563017' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
5/6" Retrofit Adjustable Led Module, 90CRI, 120V, 2700 K, Very Wide Flood, White
Total Availability: In Stock
Check local availability
Book Price
$69.92
Each
This item is no longer available. Click to view alternate items.
Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB
$20.67
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$10.69
00080083699384|0080083|080083699384|08008369938|69938|RL560WH6927|Halo RL56 WH 600LM 90CRI 2700K, C&I, LD|Cooper Lighting RL560WH6927|Cooperlighting RL560WH6927|Eaton / Cooper Lighting RL560WH6927|Eaton Cooper Lighting RL560WH6927|Eeton Cooper Lighting RL560WH6927|Halo - Cooper Lighting RL560WH6927|Halo - Recessed RL560WH6927
$24.89
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$93.73
Floodlights 5356-11509 Lumens X17 Adjustable 80/60/40W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
$228.43
Straight Walled Boxes Ug SM Box PC
$938.08
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
$72.82
$59.58
00080083682027|0080083|080083682027|08008368202|68202|RL560WH6830|Halo RL56 WH 600LM 80CRI 3000K, C&I, Cob|Cooper Lighting RL560WH6830|Cooperlighting RL560WH6830|Eaton / Cooper Lighting RL560WH6830|Eaton Cooper Lighting RL560WH6830|Eeton Cooper Lighting RL560WH6830|Halo - Cooper Lighting RL560WH6830|Halo RL560WH6830
Covers Ug SM Box PC
$815.32
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$105.45
Per 100
Led Hid Replacement Lamp, 27W, EX39 Base, 3000K, 120-277V Input, Directdrive (Gen 2)
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$47.59
Assy Ob 17X30X12 Electric
$1,705.60
$671.55
Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
$65.08
Axis Q1798-Le
$1,824.44
Led Hid Replacement Lamp, 27W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
20
Popularity
Default