12126SC1NK - Nema 1 SCR CVR Box No

Milbank

  • $108.96 (Each)
  • $108.96 (Each)

In-Stock: 0 available locally (Lancaster, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12126SC1NK
Manufacturer
Milbank
Manufacturer's Part Number
12126-SC1-NK
Description
Nema 1 SCR CVR Box No
12X6X12 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572101357 / 00784572101357
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.96 (Each)
Stock Availability
Lancaster
0 (Find nearest stock)
DFW RDC
0
All Stores
116
Resources
Images
 
 
12126SC1NK - Small Image
 
12126SC1NK - Large Image
 
12126SC1NK - Large Image
 
12126SC1NK - Large Image
 
12126SC1NK - Large Image
 
12126SC1NK - Large Image
 
12126SC1NK - Large Image
 
12126SC1NK - Large Image
Attachments
 
 
12126SC1NK - Specification Sheet
Other Links
 
 
12126SC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6L x 12W x 12H
Descriptions
extra long description
MILB 12126-SC1-NK N1 SCREW COVER EN
Product Type
N1 Screw Cover Encl NK 10135
Description
NEMA 1 SCR CVR BOX NO
Long Description
12x6x12 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
12126-SC1-NK
GTIN
00784572101357
UPC
784572101357
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 116

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
52 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat