Add More Items
View All Quick Selects
Below you can add an image for '784610152013' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$88.84
30A 3P Starter Nema1
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8,846.00
Per 100
On Off - DPST - Nickel .250 Quikconnect Bat Toggle Switch
$14.78
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
$1,783.65
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
$106.38
00782113097718|0782113|782113097718|78211309771|09771|CH24L150D|CH 3/4-Inch Loadcenter|Cutler Hammer CH24L150D|Cutler-Hammer, Inc CH24L150D|Eatin CH24L150D|Eaton / Cutler Hammer CH24L150D|Eaton CH24L150D|Eaton Electrical CH24L150D|Eatton CH24L150D|Eeton CH24L150D
$285.97
Anti-Rattle Support
$111.96
5/8X10 DBL Upset
$28.23
DC1 IP20 240V 3PH In/3PH Out 15HP, 46A Enh FW
$1,621.86
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$93.32
Manual Control Switch 3-Pole 60A 600V
$247.84
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
$38.11
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
00782116926886|0782116|782116926886|78211692688|92688|XBQT15D22PE|4 Wire Ground TB 1.5 MM2|Cutler Hammer XBQT15D22PE|Cutler-Hammer, Inc XBQT15D22PE|Eatin XBQT15D22PE|Eaton / Cutler Hammer XBQT15D22PE|Eaton Electrical XBQT15D22PE|Eaton XBQT15D22PE|Eatton XBQT15D22PE|Eeton Xbqt15d22pe
$20.75
Stronghold JP131W-L20 J-Pro™ J Hook With Wall Mount Bracket Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control. This Feature Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Requires 1/4” (M6) Mounting Hole For User Supplied Screw, 1.31” (33.3MM) Max. Bundle Capacity. Made Of Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$401.23
DC1 IP20 480V In/460V Out 30HP, 46A Enh FW
$2,295.25
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
20
Popularity
Default