Add More Items
View All Quick Selects
Below you can add an image for '784610152037' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$38.04
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
$1,783.65
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
$120.22
Per 100
5/8X10 DBL Upset
$28.23
Anti-Rattle Support
$120.91
30A 3P Starter Nema1
$8,846.00
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$105.45
00782113097718|0782113|782113097718|78211309771|09771|CH24L150D|CH 3/4-Inch Loadcenter|Cutler Hammer CH24L150D|Cutler-Hammer, Inc CH24L150D|Eatin CH24L150D|Eaton / Cutler Hammer CH24L150D|Eaton CH24L150D|Eaton Electrical CH24L150D|Eatton CH24L150D|Eeton CH24L150D
$285.97
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
$38.11
Manual Control Switch 3-Pole 60A 600V
$261.47
00781087143186|0781087|781087143186|78108714318|14318|X1020C056V054BST2M|XI020C056V054BST2M|Xitanium 20W 0.1-0.56A 54V 0-10V Int-T|Advance Ballast X1020C056V054BST2M|Advance Ballast XI020C056V054BST2M|Signifi Electronics X1020C056V054BST2M|Signifi Electronics XI020C056V054BST2M|Signify Electronics X1020C056V054BST2M|Signify Electronics XI020C056V054BST2M|Signify X1020C056V054BST2M|Signify Xi020c056v054bst2m
$30.57
Cantex EN20DB Is A 4 In. Square 20CU. In. Ent Switch / Outlet Box Designed For Use With Electrical Nonmetallic Tubing (Ent). 4" Square Boxes Provide Maximum Volume For Multiple Conductors and Connectors Running In Multiple Directions. It Features Molded Flanges and 7 Knockouts For Ez Installation and Multiple Connection Wiring.
$3,401.82
Counter Jar 20 PCS Of PN15015
$300.57
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
00782116926886|0782116|782116926886|78211692688|92688|XBQT15D22PE|4 Wire Ground TB 1.5 MM2|Cutler Hammer XBQT15D22PE|Cutler-Hammer, Inc XBQT15D22PE|Eatin XBQT15D22PE|Eaton / Cutler Hammer XBQT15D22PE|Eaton Electrical XBQT15D22PE|Eaton XBQT15D22PE|Eatton XBQT15D22PE|Eeton Xbqt15d22pe
$20.75
Total Availability:
00032664437106|0032664|032664437106|03266443710|43710|93151 SP L|93151SPL|93151-SP-L|Wallplate 1G Blank Box Mount STD SS|Arrow Hart - Cooper Wiring Devices 93151 SP L|Arrow Hart - Cooper Wiring Devices 93151SPL|Arrow Hart - Cooper Wiring Devices 93151-SP-L|Cooper Wiring Devices 93151 SP L|Cooper Wiring Devices 93151SPL|Cooper Wiring Devices 93151-SP-L|Cooperwiring 93151 SP L|Cooperwiring 93151SPL|Cooperwiring 93151-SP-L|Eagle 93151 SP L|Eagle 93151SPL|Eagle 93151-SP-L|Eaton 93151 SP L|Eaton 93151SPL|Eaton
$3.54
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 20A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-20, Three-Pole, Four-Wire, Santoprene, 0.36 to 0.84 In, Ip67
$151.46
20
Popularity
Default